Shop All Audible & Visual Signaling Devices
Air Systems Intl
Explosion- Proof Audible Alarm, 115Vac
Mfr # EXAL
Zoro # G3273317
product price: $2,298.99
/ea
Free Shipping & Returns
$2,298.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Wall
- Height 6 in
- Visual Indicator Type No Visual Indicator
- Audible Alarm Type Siren
- Voltage 120V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Air Systems Intl
- MFR # EXAL
- Zoro # G3273317
- Country of Origin United States
- Category Audible & Visual Signaling Devices
Dimensions
Height | 6 in |
Depth | 17.5 in |
Width | 14 in |
Details
Item | Explosion- Proof Audible Alarm, 115Vac |
Mounting | Wall |
Visual Indicator Type | No Visual Indicator |
Audible Alarm Type | Siren |
Voltage | 120V AC |
Indoor/Outdoor | Indoor, Outdoor |
Decibels | 110 dB |
Sound Pattern | Continuous/Pulse |
Includes | Cable Sold Separately |
Description
Audible Alarm Type Siren, Visual Indicator Type No Visual Indicator, Voltage 120V AC, Decibels 110 dB, Sound Pattern Continuous/Pulse, Indoor/Outdoor Indoor, Outdoor, Mounting Wall, Height 6 in, Width 14 in, Depth 17.5 in, Includes Cable Sold Separately, Explosion- Proof Audible Alarm, 115Vac
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIANS Radians Nordic Blaze(R) 3-in-1 Thermal Balaclava (RWL22SE)
- CORTINA SAFETY PRODUCTS 42" Trim Line Channelizer W/ (1) 6" & (1) 4" Hi Intensity Stripes, 1 Each (03-750-64HI)
- BRADY B30 Series Basic Starter Supply Kit-Small, Vinyl Labels Included: Yellow, 4in White, 2.25in Red (146069)
- SIMPLE GREEN Simple Green Secondary Labels, 10 PK (9510001000312)
- WHEELOCK Multitone Horn, 12/24VDC, White, 5-1/4in. H (CN121068)
- WBOX 1-TN PIEZO BUZZER 90DB (0E-PIEZOSIRN)
- EDWARDS SIGNALING Buzzer, 120VAC, 0.050A, Gray (340A-N5)
- WBOX 2-TN SIREN 120DB W/BLU ST (0E-OUTDSIRSB)
- EDWARDS CHIME SINGLE STROKE 120V-AC HORNS, SIRENS AND BUZZER (338-N5)
- UPG 15W 12VDC Indoor Wall Mount 2Tone Self Contained Siren White (SS36)
- VESTIL Warning Siren, Steel, Red (SIREN-SV-AR)
- Air Systems Intl Audible & Visual Signaling Devices