Shop All Confined Space Fans and Blowers
Air Systems Intl
Duct Canister, 25 ft. Conductive Duct
Mfr # CVF-CND25
Zoro # G7446507
product price: $586.99
/ea
Free Shipping & Returns
$586.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With CVF-8EXP Fans
- Length 32 in
- Width 10 in
- Includes Handle, Lid
- Standards OSHA 1910.146, NFPA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Air Systems Intl
- MFR # CVF-CND25
- Zoro # G7446507
- Country of Origin China
- Category Confined Space Fans and Blowers
Dimensions
Length | 32 in |
Width | 10 in |
Outlet Diameter | 8 in |
Details
Item | Duct Canister |
For Use With | CVF-8EXP Fans |
Includes | Handle, Lid |
Standards | OSHA 1910.146, NFPA |
Color | Black |
Accessory Type | Conductive Duct Canister |
Conductive Material Construction | Yes |
Description
Duct Canister, Accessory Type Conductive Duct Canister, Conductive Material Construction Yes, Color Black, Outlet Diameter 8 in, Standards OSHA 1910.146, NFPA, Width 10 in, For Use With CVF-8EXP Fans, Includes Handle, Lid, Length 32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LASKO Hi Velocity Fan 3Spd Osc (U35115)
- PRECISIONAIRE AAF Flanders EZ Flow II 12 in. W X 30 in. H X 1 in. D Fiberglass 4 MERV Air Filter (10055.011230)
- HONEYWELL HOME Thermostat, 1 H Battery Assisted Power Stealing, 20/30VAC (T87K1007)
- COPELAND Crankcase Heater, 240V, 70W (918-0043-00)
- AIR SYSTEMS INTL Universal Mount (SV-UM)
- AIR SYSTEMS INTL Petro-Vent Adapter for 2900 Venturi (ASI-29ADPT)
- AIR SYSTEMS INTL Conf. Sp Fan Kit, Axial, 7A (SVF-10ECUP)
- AIR SYSTEMS INTL Portable Fan, 12 in., 115VAC, 25 ft. Duct (CVF12CAN25)
- AIR SYSTEMS INTL Lay Flat Duct, Polyeth, White, 750 ft. (SVH-LF8)
- AIR SYSTEMS INTL CO Monitor, Portable, Intrinsically Safe (CO91-14IS)
- AIR SYSTEMS INTL Calibration Gas Regulator/Gauge (BBK-R103)
- Air Systems Intl Confined Space Fans and Blowers