Shop All Confined Space Fans and Blowers
Air Systems Intl
Duct Canister, 12 in., 25 ft. Duct
Mfr # CVFCAN1225
Zoro # G0286137
product price: $446.99
/ea
Free Shipping & Returns
$446.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Axial
- For Use With CVF Series Fan
- Duct Dia. 12"
- Height 17-1/2
- Length 26 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Air Systems Intl
- MFR # CVFCAN1225
- Zoro # G0286137
- Country of Origin China
- Category Confined Space Fans and Blowers
Dimensions
Duct Dia. | 12" |
Height | 17-1/2 |
Length | 26 in |
Width | 12 in |
Outlet Diameter | 12 in |
Details
Item | Duct Canister |
Type | Axial |
For Use With | CVF Series Fan |
Includes | Handle |
Color | Orange |
Material | Polyethylene |
Accessory Type | Duct Canister |
Conductive Material Construction | No |
Description
Duct Canister, Accessory Type Duct Canister, Conductive Material Construction No, Color Orange, Material Polyethylene, Outlet Diameter 12 in, Standards Not Applicable, Width 12 in, For Use With CVF Series Fan, Includes Handle, Length 26 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIRSEPT Ulti-Flex2 Spray Delivery Tool (62644)
- LEGEND VALVE 3/4" T-437 RADIATOR VALVE (110-114)
- FANTECH Dryer Exhaust Duct, 120V, 60 Hz (DEDPV-705)
- ALL-FILTERS 16x25x5, MERV 13, Pleated HVAC AC Furnace Air Filters Replacement for Carrier EXPXXUNV0016, 2PK (16255.13H)
- AIR SYSTEMS INTL Conf. Space Fan, Axial, 1/4HP, 8 In., 12V DC (CVF-15DCAN)
- AIR SYSTEMS INTL Conf. Space Fan, Axial, 1/3HP, 8 In., 115VAC (CVF-25ACAN)
- AIR SYSTEMS INTL Breathing Air Manifold, CGA-347 (HP-CW1-347)
- AIR SYSTEMS INTL Air Duct, 12 in. dia., 15 in. L (SVH-1215)
- AIR SYSTEMS INTL Universal Mount (SV-UM)
- AIR SYSTEMS INTL Ventilation Kit, 6 ft., Yellow (SVH-6)
- AIR SYSTEMS INTL Conf Sp Fan Kit, Axial, 1/4HP, 112VDC (CVF8D25KIT)
- Air Systems Intl Confined Space Fans and Blowers