Shop All Confined Space Fans and Blowers
Air Systems Intl
Confined Space Kit, Emergency Response
Mfr # ERVK-15DC
Zoro # G9831577
original price:
$1,510.69
9% off
new price: $1,372.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$1,372.99
Free 30-Day Returns
Key Features
- Type Canister Fan
- HP 1 hp
- Voltage 12 V DC
- Duct Dia. 8 in
- Height 13 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Air Systems Intl
- MFR # ERVK-15DC
- Zoro # G9831577
- Country of Origin United States
- Category Confined Space Fans and Blowers
Dimensions
Duct Dia. | 8 in |
Height | 13 in |
Length | 16 in |
Width | 11 in |
Duct Diameter | 8 in |
Details
Item | Axial Canister Fan Kit |
Type | Canister Fan |
HP | 1 hp |
Voltage | 12 V DC |
Includes | AL2-4K-35 Light, CVF-15DCAN Canister Fan |
Maximum Flow in Free Air | 848 cfm |
Color | Red |
Blower/Fan Speed | 3,250 RPM |
Material | Plastic |
Amps | 19 A |
Horsepower | 1 hp |
Current (A) | 19 A |
Description
Axial Canister Fan Kit, Blower/Fan Speed 3,250 RPM, Includes AL2-4K-35 Light, CVF-15DCAN Canister Fan, Current (A) 19 A, Duct Diameter 8 in, Horsepower 1 hp, Maximum Flow in Free Air 848 cfm, Voltage 12 V DC, Color Red, Material Plastic, Height 13 in, Length 16 in, Width 11 in, Type Canister Fan
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNTEC A2Va7116B " Bio Fuel " Pump 1 (A2VA7116B)
- IO HVAC CONTROLS Zone Damper, Trane, Round, 8" (TD-08)
- TEMPCO Silicone Rubber Enclosure Heater, 120V (EHR00007)
- DAYTON Replacement Bearing (53J915)
- AIR SYSTEMS INTL Petro-Vent Adapter for 2900 Venturi (ASI-29ADPT)
- AIR SYSTEMS INTL Ventilation Kit, 25 ft., Yellow (SVH-25)
- AIR SYSTEMS INTL Conf. Sp Fan, Axial, Plastic, Orng, 8 In (CVF-8AC50)
- AIR SYSTEMS INTL Ventilation Duct Carrier, Orange (SVH-DC25)
- AIR SYSTEMS INTL Portable Fan, 12 in., 115VAC (CVF-12AC)
- AIR SYSTEMS INTL Conf. Sp Fan, Axial, 13A (SVF-8AC)
- DEWALT 18 in. Drum Fan, Industrial, 1/6 HP, 3 speed, 4200 air flow (CFM) , 6 ft. cord. (DXF1840)
- Air Systems Intl Confined Space Fans and Blowers