Shop All Confined Space Fans and Blowers
Air Systems Intl
Confined Space Heater, 240V, 23900 BtuH
Mfr # SVF-7KW-8
Zoro # G6819942
product price: $5,168.99
/ea
Free Shipping & Returns
$5,168.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With SVH-3
- Voltage 240V AC
- Height 19-1/2"
- Width 15-1/2"
- Includes Automatic Thermal Overload Preset at 170 Degrees F, Restart at 140 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Air Systems Intl
- MFR # SVF-7KW-8
- Zoro # G6819942
- Country of Origin United States
- Category Confined Space Fans and Blowers
Dimensions
Height | 19-1/2" |
Width | 15-1/2" |
Manufacturers Warranty Length | 1 yr |
Cord Length | 6 ft |
Depth | 27-1/2" |
Overall Height | 16 in |
Overall Dimensions - H x W x D | 16 in x 15-1/2 in x 27-1/2 in |
Overall Width | 15 1/2 in |
Overall Depth | 27 1/2 in |
Description
Portable Electric Ducted & Tent Heater, Overall Height 16 in, Overall Width 15 1/2 in, Overall Depth 27 1/2 in, Voltage 240V AC, 1 Phase, Wattage Output 3,500 W, NEMA Plug Configuration L6-30P, Air Flow 1,000 cfm, For Use With SVH-3, Air Temp. Rise 170 Degrees F, Number of Heat Settings 1, Heating Capacity 23,900 BtuH, Heating Method Fan Forced, Frequency 60 Hz, Control Type On/Off Toggle, Amperage 27.5A, Cord Length 6 ft, Housing Color Silver, Housing Finish Aluminum, Housing Material Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERIMAX HOME PRODUCTS 100PK 5x7 Galv Flashing (70800)
- AIR HANDLER 41"x260 ft. Paint Collector Filter Roll, Fiberglass (6C527)
- FIREYE Display, 2 Lines, 16 Characters (BLV512)
- ERIE Normally Closed Actuator, 24V, End Switch (AG13A02A)
- AIR SYSTEMS INTL Portable Fan, 12 in., 115VAC (CVF-12AC)
- AIR SYSTEMS INTL Conf. Sp Blower, Contrifical Expl Proof (SVB-E8EXP)
- AIR SYSTEMS INTL Manhole Saddle Vent (SV-189)
- AIR SYSTEMS INTL Conf Sp Fan Kit, Axial, 1/4HP, 112VDC (CVF8D25KIT)
- AIR SYSTEMS INTL Calibration Gas Regulator/Gauge (BBK-R103)
- AIR SYSTEMS INTL Conf. Sp Blower Kit, Contrifical (SVB-E82CUP)
- GLOBAL INDUSTRIAL 16 Confined Space Blower Fan, Rotomold Plastic, 1 Speed, 4000 CFM, 1 HP (293037)
- Air Systems Intl Confined Space Fans and Blowers