Shop All Confined Space Fans and Blowers
Air Systems Intl
Confined Space Blower, Gasoline, 20in.
Mfr # SVB-G8
Zoro # G8534084
original price:
$1,286.52
13% off
new price: $1,113.99
/ea
Free Shipping & Returns
$1,113.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fuel Type Gasoline
- HP 127cc Engine
- Engine Brand Briggs & Stratton
- Duct Dia. 8 in
- Height 20 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Air Systems Intl
- MFR # SVB-G8
- Zoro # G8534084
- Country of Origin United States
- Category Confined Space Fans and Blowers
Dimensions
Duct Dia. | 8 in |
Height | 20 in |
Length | 20 in |
Width | 20 in |
Duct Diameter | 8 in |
Details
Item | Confined Space Centrigual Blower |
Fuel Type | Gasoline |
HP | 127cc Engine |
Engine Brand | Briggs & Stratton |
Includes | 5 ft Remote Flexible Steel Hose |
Maximum Flow in Free Air | 3,000 cfm |
Material | Steel |
Blower/Fan Speed | 3,000 RPM |
Standards | CE Registered |
Color | Gray |
Run Time | 2.5 hr |
Horsepower | 4 hp |
Description
Confined Space Centrigual Blower, Height 20 in, Length 20 in, Width 20 in, Duct Diameter 8 in, Engine Brand Briggs & Stratton, Includes 5 ft Remote Flexible Steel Hose, Blower/Fan Speed 3,000 RPM, Horsepower 4 hp, Maximum Flow in Free Air 3,000 cfm, Run Time 2.5 hr, Standards CE Registered, Color Gray, Fuel Type Gasoline, Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORDFAB Round Branch Tee, 16 in Duct Dia, Galvanized Steel, 20 GA, 24" L, 20 in H (8040304816)
- IMPERIAL Gauge, 2-1/2 In Dia, High Side, Red, 800 psi (422-CR)
- KOCH FILTER 16x24x2 Standard Capacity Pleated Filter, MERV 8 (102-700-053)
- DANFOSS Pressure Switch 43.5 (017-529166)
- AIR SYSTEMS INTL Conf. Sp Fan, Axial, 13A (SVF-8AC)
- AIR SYSTEMS INTL Portable Fan, 12 in., 115VAC (CVF-12AC)
- AIR SYSTEMS INTL Conf. Sp Fan, Axial Expl Proof, 3.5A (SVF-10EXP)
- AIR SYSTEMS INTL Breathing Air Manifold, CGA-347 (HP-CW1-347)
- AIR SYSTEMS INTL Conf. Space Fan, Axial, 1/3HP, 8 In., 115VAC (CVF-8AC)
- AIR SYSTEMS INTL Air Duct, 12 in. dia., 15 in. L (SVH-1215)
- AIR SYSTEMS INTL Conf. Sp Blower, Contrifical Expl Proof (SVB-E8EXP)
- Air Systems Intl Confined Space Fans and Blowers