Shop All Confined Space Fans and Blowers
Air Systems Intl
Confined Space Blower, 4 HP
Mfr # SVB-A8
Zoro # G5978165
product price: $2,898.99
/ea
Free Shipping & Returns
$2,898.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP 4 hp
- Power Source Air Driven
- Duct Dia. 8 in
- Height 19 in
- Length 23 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Air Systems Intl
- MFR # SVB-A8
- Zoro # G5978165
- Country of Origin United States
- Category Confined Space Fans and Blowers
Dimensions
Duct Dia. | 8 in |
Height | 19 in |
Length | 23 in |
Width | 12 in |
Duct Diameter | 8 in |
Air Inlet Connection Size | 8 in |
Details
Item | Confined Space Centrifugal Blower |
HP | 4 hp |
Power Source | Air Driven |
Includes | and Aluminum Blower Wheel, Conductive Housing, Grounding Lug |
Material | Steel |
Color | Gray |
Inlet Connection | 8 in |
Blower/Fan Speed | 3,000 RPM |
Max. Inlet Pressure | 60 psi |
Standards | CE |
Maximum Flow in Free Air | 3,000 cfm |
Air Consumption | 10 to 100 cfm |
Maximum Air Consumption | 85 cfm |
Air Inlet Type | Quick-Disconnect |
Air Inlet Gender | Male |
Horsepower | 4 hp |
Maximum Inlet Pressure | 60 psi |
Description
Confined Space Centrifugal Blower, Air Inlet Connection Size 8 in, Air Inlet Gender Male, Air Inlet Type Quick-Disconnect, Includes and Aluminum Blower Wheel, Conductive Housing, Grounding Lug, Maximum Inlet Pressure 60 psi, Duct Diameter 8 in, Maximum Flow in Free Air 3,000 cfm, Maximum Air Consumption 85 cfm, Blower/Fan Speed 3,000 RPM, Horsepower 4 hp, Color Gray, Material Steel, Height 19 in, Length 23 in, Width 12 in, Power Source Air Driven, Standards CE
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARIA VENT VENT COVER WH 10-9/16in. H (DWLITFR4X10WHT)
- BROAN Ceiling Bathroom Fan, 110 cfm cfm, 6 in Duct Dia., 120V AC, Energy Star® Certified (QTXE110)
- ACCUMULAIR Pleated Air Filter, 19.5" x 19.5" x 1", 4 Pack (FB19.5X19.5A_4)
- MCDONNELL & MILLER 94-Hdls 94 & 194 Head Less (94-HDLS)
- AIR SYSTEMS INTL Portable Fan, 12 in., 115VAC, 15 ft. Duct (CVF12CAN15)
- AIR SYSTEMS INTL Manhole Saddle Vent (SV-189)
- AIR SYSTEMS INTL Breathing Air Manifold, CGA-347 (HP-CW1-347)
- AIR SYSTEMS INTL Air Filtration Cart, Grade-D, HD (BA-30)
- AIR SYSTEMS INTL Conf. Sp Fan, Axial, 15 ft. Duct (SVF-15ACAN)
- AIR SYSTEMS INTL Portable Fan, 12 in., 115VAC (CVF-12AC)
- ALLEGRO INDUSTRIES Ventilation Duct, 15 ft., Yellow (9600-15)
- Air Systems Intl Confined Space Fans and Blowers