Shop All Confined Space Fans and Blowers
Air Systems Intl
Confined Sp Fan, Steel, Red, 10 or 8 In
Mfr # SVF-10AC50
Zoro # G5915962
original price:
$724.99
5% off
new price: $684.99
/ea
Free Shipping & Returns
$684.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Axial
- HP 1/4 hp
- Voltage 230 V AC
- Duct Dia. 8 in 10 in
- Height 14 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Air Systems Intl
- MFR # SVF-10AC50
- Zoro # G5915962
- Country of Origin United States
- Category Confined Space Fans and Blowers
Dimensions
Duct Dia. | 8 in 10 in |
Height | 14 3/8 in |
Length | 28 3/8 in |
Width | 13 1/2 in |
Duct Diameter | 8 in, 10 in |
Details
Item | Confined Space Fan |
Type | Axial |
HP | 1/4 hp |
Voltage | 230 V AC |
Includes | 10 in Electric in-line fan |
Amps | 3 A |
Standards | CE Registered |
Maximum Flow in Free Air | 723 cfm |
Color | Red |
Blower/Fan Speed | 1,450 RPM |
Material | Steel |
Current (A) | 3 A |
Horsepower | 1/3 hp |
Description
Confined Space Fan, Blower/Fan Speed 1,450 RPM, Includes 10 in Electric in-line fan, Current (A) 3 A, Duct Diameter 8 in, 10 in, Horsepower 1/3 hp, Maximum Flow in Free Air 723 cfm, Voltage 230 V AC, Color Red, Material Steel, Height 14 3/8 in, Length 28 3/8 in, Width 13 1/2 in, Standards CE Registered, Type Axial
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HESSAIRE Evaporative and Misting cooler parts (6017069)
- PROMINENCE HOME Palm Valley, 52 in. Indoor/Outdoor Ceiling Fan with Bowl Light, White (80017-40)
- US DUCT US Duct Clamp Together Manual Blast Gate, 4" Diameter, Galvanized (RCO04.G)
- DURA HEAT Ignitor Kerosene Style A (DH-30)
- AIR SYSTEMS INTL Conf Sp Fan Kit, Axial, 1/4HP, 112VDC (CVF8D25KIT)
- AIR SYSTEMS INTL Conf. Sp Blower, Centrifugal, 3/4 HP (SVB-E8)
- AIR SYSTEMS INTL Conf. Sp Fan, Axial, 13A (SVF-8AC)
- AIR SYSTEMS INTL Portable Fan, 12 in., 115VAC (CVF-12AC)
- AIR SYSTEMS INTL Conf Sp Fan w/ Saddle Vent, Blck, 8 In (SV-189-29)
- AIR SYSTEMS INTL Lay Flat Duct, Polyeth, White, 750 ft. (SVH-LF8)
- DEWALT 24 in. Drum Fan, Industrial, 1/6 HP, Stepless, 6500 air flow (CFM) , 10 ft. cord, Semi-pneumatic type (DXF2490)
- Air Systems Intl Confined Space Fans and Blowers