Shop All Confined Space Fans and Blowers
Air Systems Intl
Confined Sp Fan, Axial, Steel, Red, 8 In
Mfr # SVF-8AC50
Zoro # G5879063
product price: $457.99
/ea
Free Shipping & Returns
$457.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Axial
- HP 1/4 hp
- Voltage 230 V AC
- Duct Dia. 8 in
- Height 14 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Air Systems Intl
- MFR # SVF-8AC50
- Zoro # G5879063
- Country of Origin United States
- Category Confined Space Fans and Blowers
Dimensions
Duct Dia. | 8 in |
Height | 14 3/8 in |
Length | 28 3/8 in |
Width | 13 1/2 in |
Duct Diameter | 8 in |
Details
Item | Confined Space Fan |
Type | Axial |
HP | 1/4 hp |
Voltage | 230 V AC |
Includes | 8 in AC Axial Fan |
Maximum Flow in Free Air | 1,063 cfm |
Color | Red |
Standards | CE Registered |
Blower/Fan Speed | 1,450 RPM |
Amps | 3 A |
Material | Steel |
Horsepower | 1/3 hp |
Current (A) | 3 A |
Description
Confined Space Fan, Blower/Fan Speed 1,450 RPM, Includes 8 in AC Axial Fan, Current (A) 3 A, Duct Diameter 8 in, Horsepower 1/3 hp, Maximum Flow in Free Air 1,063 cfm, Voltage 230 V AC, Color Red, Material Steel, Height 14 3/8 in, Length 28 3/8 in, Width 13 1/2 in, Standards CE Registered, Type Axial
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOCHINVAR Flame Sensor (100165930)
- HEAT WAGON Filter Kit (PP214)
- ALL-FILTERS 14X14X1 Merv 11 Pleated AC Furnace Air Filter, 4PK (14141.11 4PK)
- KOCH FILTER SynBag/Pkt Filter, MERV15, 24"x24"x15", 6P (209-106-115)
- AIR SYSTEMS INTL CO Monitor, Portable, Intrinsically Safe (CO91-14IS)
- AIR SYSTEMS INTL Conf. Space Fan, Axial, 1/3HP, 8 In., 115VAC (CVF-15ACAN)
- AIR SYSTEMS INTL Ventilation Kit, 15 ft., Yellow (SVH-15)
- AIR SYSTEMS INTL Conf. Sp Blower Kit, Contrifical (SVB-E82CUP)
- AIR SYSTEMS INTL Air Filtration Cart, Grade-D, HD (BA-30)
- AIR SYSTEMS INTL Portable Fan, 12 in., 115VAC, 15 ft. Duct (CVF12CAN15)
- AIR SYSTEMS INTL Air Duct, 12 in. dia., 15 in. L (SVH-1215)
- Air Systems Intl Confined Space Fans and Blowers