Shop All Confined Space Fans and Blowers
Air Systems Intl
Conf Spce Fan, Axial Exp Prf, 1/3HP, 115VAC
Mfr # CVF15CANEX
Zoro # G4792015
product price: $2,011.99
/ea
Free Shipping & Returns
$2,011.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Axial Explosion Proof
- HP 1/3 hp
- Voltage 115 V AC
- Duct Dia. 8 in
- Height 13 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Air Systems Intl
- MFR # CVF15CANEX
- Zoro # G4792015
- Country of Origin United States
- Category Confined Space Fans and Blowers
Dimensions
Duct Dia. | 8 in |
Height | 13 in |
Length | 16 in |
Width | 11 in |
Duct Diameter | 8 in |
Details
Item | Confined Space Fan |
Type | Axial Explosion Proof |
HP | 1/3 hp |
Voltage | 115 V AC |
Includes | 15 ft Conductive Duct & Conductive Canister, CVF-8EXP fan |
Color | Black |
Amps | 4 A |
Maximum Flow in Free Air | 987 cfm |
Blower/Fan Speed | 3,250 RPM |
Material | Plastic |
Standards | CE Registered, CSA C/US Certified |
Current (A) | 4 A |
Horsepower | 1/3 hp |
Description
Confined Space Fan, Blower/Fan Speed 3,250 RPM, Includes 15 ft Conductive Duct & Conductive Canister, CVF-8EXP fan, Current (A) 4 A, Duct Diameter 8 in, Horsepower 1/3 hp, Maximum Flow in Free Air 987 cfm, Voltage 115 V AC, Color Black, Material Plastic, Height 13 in, Length 16 in, Width 11 in, Standards CE Registered, CSA C/US Certified, Type Axial Explosion Proof
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUMULAIR Pleated Air Filter, 28" x 30" x 2", 6 Pack (FB28X30X2_6)
- ACCUMULAIR Pleated Air Filter, 18" x 20" x 2", 6 Pack (FD18X20X2_6)
- RANCO Control, Cold (A30-3725)
- BROAN Bathroom Ventilation Fan/Heat Combination with Lights 70 CFM 3.5 Sones White (164)
- AIR SYSTEMS INTL Calibration Gas Regulator/Gauge (BBK-R103)
- AIR SYSTEMS INTL Conf. Sp Blower Kit, Contrifical (SVB-E82CUP)
- AIR SYSTEMS INTL Conductive Elbow, 90 Degree (SV-90CND)
- AIR SYSTEMS INTL Conf Sp Fan Kit, Axial, 1/4HP, 112VDC (CVF8D25KIT)
- AIR SYSTEMS INTL Breathing Air Manifold, CGA-347 (HP-CW1-347)
- AIR SYSTEMS INTL Saddle Vent, 12 in. dia., Orange (SV-18912-O)
- MARADYNE Venitlation/Defrost Fan, 1 Speed, 36V (3100-36V)
- Air Systems Intl Confined Space Fans and Blowers