Shop All Confined Space Fans and Blowers
Air Systems Intl
Conf Spce Fan, Axial Exp Prf, 1/3HP, 115VAC
Mfr # CVF-8EXP
Zoro # G4792024
original price:
$1,616.84
4% off
new price: $1,539.99
/ea
Free Shipping & Returns
$1,539.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Axial Explosion Proof
- HP 1/3 hp
- Voltage 115 V AC
- Duct Dia. 8 in
- Height 13 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Air Systems Intl
- MFR # CVF-8EXP
- Zoro # G4792024
- Country of Origin United States
- Category Confined Space Fans and Blowers
Dimensions
Duct Dia. | 8 in |
Height | 13 in |
Length | 16 in |
Width | 11 in |
Duct Diameter | 8 in |
Details
Item | Confined Space Fan |
Type | Axial Explosion Proof |
HP | 1/3 hp |
Voltage | 115 V AC |
Includes | 25 ft Power Cord, Sealed On/Off Switch |
Blower/Fan Speed | 3,250 RPM |
Maximum Flow in Free Air | 987 cfm |
Standards | CE Registered, CSA C/US Certified |
Material | Plastic |
Color | Black |
Amps | 4 A |
Horsepower | 1/3 hp |
Current (A) | 4 A |
Description
Confined Space Fan, Blower/Fan Speed 3,250 RPM, Includes 25 ft Power Cord, Sealed On/Off Switch, Current (A) 4 A, Duct Diameter 8 in, Horsepower 1/3 hp, Maximum Flow in Free Air 987 cfm, Voltage 115 V AC, Color Black, Material Plastic, Height 13 in, Length 16 in, Width 11 in, Standards CE Registered, CSA C/US Certified, Type Axial Explosion Proof
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOCH Filter, HEPA99.97, Prtcl, 24x24x12"HC (H66G2X1)
- JOHNSON CONTROLS Electric Actuator, 70 in.-lb.-4 to 122F (M9108-GGA-2)
- AIR HANDLER 25 in x 90 ft x 1 in Polyester Air Filter Roll MERV 8, Orange/White (2JRW2)
- NORDFAB Round Duct O-Ring, 8 in Duct Dia, Rubber, 8" W, 8" L (8010000980)
- AIR SYSTEMS INTL Lay Flat Duct, Polyeth, White, 750 ft. (SVH-LF8)
- AIR SYSTEMS INTL Duct Canister, 12 in., 25 ft. Duct (CVFCAN1225)
- AIR SYSTEMS INTL Conf. Sp Fan, Axial, 15 ft. Duct (SVF-15ACAN)
- AIR SYSTEMS INTL Conf. Sp Blower, Centrifugal, 3/4 HP (SVB-E8)
- AIR SYSTEMS INTL Portable Fan, 12 in., 115VAC, 15 ft. Duct (CVF12CAN15)
- AIR SYSTEMS INTL Duct Carrier, 12 in. dia., 50 ft. L (SVH-DC1250)
- RAMFAN Conf.Sp. Fan, Axial, 8 In, 1/3 HP, 115V (ED7025)
- Air Systems Intl Confined Space Fans and Blowers