Shop All Confined Space Fans and Blowers
Air Systems Intl
Conf. Space Fan, Axial, 1/4HP, 8 In., 12VDC
Mfr # CVF-25DCAN
Zoro # G4792033
product price: $585.99
/ea
Free Shipping & Returns
$585.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Axial
- HP 1/4 hp
- Voltage 12 V DC
- Duct Dia. 8 in
- Height 13 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Air Systems Intl
- MFR # CVF-25DCAN
- Zoro # G4792033
- Country of Origin United States
- Category Confined Space Fans and Blowers
Dimensions
Duct Dia. | 8 in |
Height | 13 in |
Length | 16 in |
Width | 11 in |
Duct Diameter | 8 in |
Details
Item | Confined Space Fan |
Type | Axial |
HP | 1/4 hp |
Voltage | 12 V DC |
Includes | 25 ft Duct Canister, Battery Clips, CVF-8DC Axial Fan |
Standards | CE Registered, CSA C/US Certified |
Color | Red |
Material | Plastic |
Amps | 19 A |
Maximum Flow in Free Air | 974 cfm |
Blower/Fan Speed | 3,250 RPM |
Horsepower | 1/4 hp |
Current (A) | 19 A |
Description
Confined Space Fan, Blower/Fan Speed 3,250 RPM, Includes 25 ft Duct Canister, Battery Clips, CVF-8DC Axial Fan, Current (A) 19 A, Duct Diameter 8 in, Horsepower 1/4 hp, Maximum Flow in Free Air 974 cfm, Voltage 12 V DC, Color Red, Material Plastic, Height 13 in, Length 16 in, Width 11 in, Standards CE Registered, CSA C/US Certified, Type Axial
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUNTER Decorative Ceiling Fan, 44" Blade Dia., 1 Phase, 120 (59245)
- ATLANTIC BLOWERS Pressure Filter Canister, 2.00" (AB-10003)
- HI-TECH DURAVENT Industrial Duct Hose, 5"x25ft. (2002-0500-1725)
- WHITE-RODGERS Bimetal Disc Thermostat, 133-147F, Close, Close on Rise, SPST (3F11-140)
- AIR SYSTEMS INTL Confined Space Blower, 4 HP (SVB-A8)
- AIR SYSTEMS INTL Saddlator Ventilator, Negative Flow (SV189-29-N)
- AIR SYSTEMS INTL Petro-Vent Adapter for 2900 Venturi (ASI-29ADPT)
- AIR SYSTEMS INTL Calibration Gas, Zero Air, 103L (BBG-00103)
- AIR SYSTEMS INTL Conf. Sp Fan, Axial Expl Proof, 3.5A (SVF-10EXP)
- AIR SYSTEMS INTL Conf Sp Fan Kit, Axial, 1/4HP, 112VDC (CVF8D25KIT)
- AIR SYSTEMS INTL Portable Fan, 12 in., 115VAC (CVF-12AC)
- Air Systems Intl Confined Space Fans and Blowers