Shop All Confined Space Fans and Blowers
Air Systems Intl
Conf. Space Fan, Axial, 1/3HP, 8 In., 115VAC
Mfr # CVF-8AC
Zoro # G4361183
product price: $317.99
/ea
Free Shipping & Returns
$317.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Axial
- HP 1/3 hp
- Voltage 115 V AC
- Duct Dia. 8 in
- Height 13 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Air Systems Intl
- MFR # CVF-8AC
- Zoro # G4361183
- Country of Origin China
- Category Confined Space Fans and Blowers
Dimensions
Duct Dia. | 8 in |
Height | 13 in |
Length | 16 in |
Width | 11 in |
Duct Diameter | 8 in |
Details
Item | Confined Space Fan |
Type | Axial |
HP | 1/3 hp |
Voltage | 115 V AC |
Includes | Fan with 10 ft Power Cord |
Standards | CE Registered, CSA C/US Certified |
Color | Red |
Material | Plastic |
Maximum Flow in Free Air | 974 cfm |
Amps | 4 A |
Blower/Fan Speed | 3,250 RPM |
Current (A) | 4 A |
Horsepower | 1/3 hp |
Description
Confined Space Fan, Blower/Fan Speed 3,250 RPM, Includes Fan with 10 ft Power Cord, Current (A) 4 A, Duct Diameter 8 in, Horsepower 1/3 hp, Maximum Flow in Free Air 974 cfm, Voltage 115 V AC, Color Red, Material Plastic, Height 13 in, Length 16 in, Width 11 in, Standards CE Registered, CSA C/US Certified, Type Axial
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Replacement Blower Wheel (2ZB31)
- GERMGUARDIAN Replacement Filter, HEPA, White (FLT5000)
- SIMPLE GREEN Simple Green Foaming Coil Cleaner, 1 ga. (0110000404001)
- DAYTON Fan Blade, 24 in., Aluminum, CW, 1/2 HP (9001566)
- AIR SYSTEMS INTL Confined Space Blower, 4 HP (SVB-A8)
- AIR SYSTEMS INTL Lay Flat Duct, Polyeth, White, 750 ft. (SVH-LF8)
- AIR SYSTEMS INTL Portable Fan, 12 in., 115VAC (CVF-12AC)
- AIR SYSTEMS INTL Elbow, Orange (SV-90)
- AIR SYSTEMS INTL Air Duct, 12 in. dia., 25 ft. L (SVH-1225)
- AIR SYSTEMS INTL Ventilation Duct Carrier, Orange (SVH-DC25)
- ALLEGRO INDUSTRIES Conf. Sp Fan, Axial, 1 HP (9543)
- Air Systems Intl Confined Space Fans and Blowers