Shop All Confined Space Fans and Blowers
Air Systems Intl
Conf Sp Fan w/ Saddle Vent, Blck, 8 In
Mfr # SV-189-29
Zoro # G5999104
Free Shipping & Returns
$965.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Power Source Air Driven
- HP Air Only
- Duct Dia. 8 in
- Height 4 ft
- Length 4 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Air Systems Intl
- MFR # SV-189-29
- Zoro # G5999104
- Country of Origin United States
- Category Confined Space Fans and Blowers
Dimensions
Duct Dia. | 8 in |
Height | 4 ft |
Length | 4 ft |
Width | 13 in |
Duct Diameter | 8 in |
Air Inlet Connection Size | 1/2 in |
Details
Item | Confined Space Fan |
Power Source | Air Driven |
HP | Air Only |
Includes | Ground Lug |
Color | Black |
Maximum Flow in Free Air | 3,752 cfm |
Max. Inlet Pressure | 150 psi |
Material | Aluminum |
Inlet Connection | 1/2 in |
Blower/Fan Speed | Venturi Operation |
Air Consumption | 76 to 127 cfm |
Maximum Air Consumption | 127 cfm |
Maximum Inlet Pressure | 150 psi |
Description
Confined Space Fan, Air Inlet Connection Size 1/2 in, Includes Ground Lug, Maximum Inlet Pressure 150 psi, Duct Diameter 8 in, Maximum Flow in Free Air 3,752 cfm, Maximum Air Consumption 127 cfm, Blower/Fan Speed Venturi Operation, Color Black, Material Aluminum, Height 4 ft, Length 4 ft, Width 13 in, Power Source Air Driven
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNS MANVILLE 1 in x 12 in x 12 in Calcium Silicate High Temperature Insulation, 40 (676057)
- REVCOR Blower Whl, Dia 5 1/4 In, Width 2 15/16 In (Q525-293S R)
- ALL-FILTERS 24X24X1 MERV 11 Pleated AC Furnace Air Filter, 6PK., 6PK (24241.11 6pk+)
- DAYTON Upblast Vent, 14-3/4 In, 115/208-230V (7AT09)
- AIR SYSTEMS INTL Air Duct, 12 in. dia., 15 in. L (SVH-1215)
- AIR SYSTEMS INTL Conf. Sp Fan, Axial, 15 ft. Duct (SVF-15ACAN)
- AIR SYSTEMS INTL Ventilation Kit, 6 ft., Yellow (SVH-6)
- AIR SYSTEMS INTL Ventilation Kit, 15 ft., Yellow (SVH-15)
- AIR SYSTEMS INTL Conductive Elbow, 90 Degree (SV-90CND)
- AIR SYSTEMS INTL Conf. Sp Fan Kit, Axial, 7A (SVF-10ECUP)
- DCM Defrost Fan, 12V, 2 Speed, U Channel (TAD000106)
- Air Systems Intl Confined Space Fans and Blowers