Shop All Confined Space Fans and Blowers
Air Systems Intl
Conf Sp Fan Kt, Axial ExpPrf, 1/3HP, 115VAC
Mfr # CVFEX15KIT
Zoro # G4792051
product price: $2,012.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$2,012.99
Free 30-Day Returns
Key Features
- Type Axial Explosion Proof
- HP 1/3 hp
- Voltage 115 V AC
- Duct Dia. 8 in
- Height 13 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Air Systems Intl
- MFR # CVFEX15KIT
- Zoro # G4792051
- Country of Origin United States
- Category Confined Space Fans and Blowers
Dimensions
Duct Dia. | 8 in |
Height | 13 in |
Length | 16 in |
Width | 11 in |
Duct Diameter | 8 in |
Details
Item | Confined Space Fan Kit |
Type | Axial Explosion Proof |
HP | 1/3 hp |
Voltage | 115 V AC |
Includes | 15 ft Conductive Duct, 6 ft Conductive Duct, Conductive 90 Degree Elbow, Conductive Canister, Conductive Saddle Vent, CVF-8EXP Fan, Universal Mount |
Blower/Fan Speed | 3,250 RPM |
Standards | CE Registered, CSA C/US Certified |
Color | Black |
Material | Plastic |
Amps | 4 A |
Maximum Flow in Free Air | 987 cfm |
Current (A) | 4 A |
Horsepower | 1/3 hp |
Description
Confined Space Fan Kit, Blower/Fan Speed 3,250 RPM, Includes 15 ft Conductive Duct, 6 ft Conductive Duct, Conductive 90 Degree Elbow, Conductive Canister, Conductive Saddle Vent, CVF-8EXP Fan, Universal Mount, Current (A) 4 A, Duct Diameter 8 in, Horsepower 1/3 hp, Maximum Flow in Free Air 987 cfm, Voltage 115 V AC, Color Black, Material Plastic, Height 13 in, Length 16 in, Width 11 in, Standards CE Registered, CSA C/US Certified, Type Axial Explosion Proof
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLANSON 1092-K Ignition Transformer (1092-K)
- FANTECH Inline Centrifugal Duct Fan, 14 In. Dia. (FKD 14XL)
- DAYTON Upblast Ventilator, Wheel 11 In, 115V (5DVP6)
- GLOBAL EQUIPMENT Continental Dynamics® 18" Direct Drive Exhaust Fan, 1 Speed, 5250 CFM, 1/8 HP (246508)
- AIR SYSTEMS INTL Petro-Vent Adapter for 2900 Venturi (ASI-29ADPT)
- AIR SYSTEMS INTL Conf. Sp Blower, Contrifical Expl Proof (SVB-E8EXP)
- AIR SYSTEMS INTL Conf. Sp Fan, Axial, 13A (SVF-8AC)
- AIR SYSTEMS INTL Conf. Space Fan, Axial, 1/4HP, 8 In., 12V DC (CVF-15DCAN)
- AIR SYSTEMS INTL Portable Fan, 12 in., 115VAC, 25 ft. Duct (CVF12CAN25)
- AIR SYSTEMS INTL Duct Canister, 12 in., 25 ft. Duct (CVFCAN1225)
- ALLEGRO INDUSTRIES Allegro Industries Axial Blower W/ 25' Ducting, 3200 CFM, 1 HP (9553-25)
- Air Systems Intl Confined Space Fans and Blowers