Shop All Confined Space Fans and Blowers
Air Systems Intl
Conf. Sp Fan Kit, Axial, 7A
Mfr # SVF-10ECUP
Zoro # G9822967
product price: $1,025.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$1,025.99
Free 30-Day Returns
Key Features
- Type Axial
- HP 1/3 hp
- Voltage 115 V AC
- Duct Dia. 8 in 10 in
- Height 3 1/8 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Air Systems Intl
- MFR # SVF-10ECUP
- Zoro # G9822967
- Country of Origin United States
- Category Confined Space Fans and Blowers
Dimensions
Duct Dia. | 8 in 10 in |
Height | 3 1/8 ft |
Length | 3 7/8 ft |
Width | 25 in |
Duct Diameter | 8 in, 10 in |
Details
Item | Confined Space Fan Kit |
Type | Axial |
HP | 1/3 hp |
Voltage | 115 V AC |
Includes | 15 Ft L x 8 in Dia Duct, 6 ft L x 8 in Dia Duct, 90 Degree Elbow, Duct Canister, Industrial Saddle Vent, SVF-10E fan, Universal Mount |
Maximum Flow in Free Air | 868 cfm |
Standards | CSA Approved |
Color | Red |
Material | Steel |
Amps | 7 A |
Blower/Fan Speed | 3,450 RPM |
Current (A) | 7 A |
Horsepower | 1/3 hp |
Description
Confined Space Fan Kit, Blower/Fan Speed 3,450 RPM, Includes 15 Ft L x 8 in Dia Duct, 6 ft L x 8 in Dia Duct, 90 Degree Elbow, Duct Canister, Industrial Saddle Vent, SVF-10E fan, Universal Mount, Current (A) 7 A, Duct Diameter 8 in, 10 in, Horsepower 1/3 hp, Maximum Flow in Free Air 868 cfm, Voltage 115 V AC, Color Red, Material Steel, Height 3 1/8 ft, Length 3 7/8 ft, Width 25 in, Standards CSA Approved, Type Axial
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XPOWER Handle Kit for XPOWER 800 Series Air Movers (800HK)
- DAYTON High Pressure Blower, 5 HP, 3 Phase (48LX17)
- DAYTON Exhaust Fan, 48 In, Less Drive Package (1AHA5)
- FOLLETT ICE Ice/Water Switch (PD502409)
- AIR SYSTEMS INTL Elbow, Orange (SV-90)
- AIR SYSTEMS INTL Saddle Vent, 12 in. dia., Orange (SV-18912-O)
- AIR SYSTEMS INTL CO Monitor, Portable, Intrinsically Safe (CO91-14IS)
- AIR SYSTEMS INTL Air Filtration Cart, Grade-D, HD (BA-30)
- AIR SYSTEMS INTL Calibration Gas, Zero Air, 103L (BBG-00103)
- AIR SYSTEMS INTL Air Duct, 12 in. dia., 15 in. L (SVH-1215)
- GLOBAL INDUSTRIAL 16 Confined Space Blower Fan, Rotomold Plastic, 1 Speed, 4000 CFM, 1 HP (293037)
- Air Systems Intl Confined Space Fans and Blowers