Shop All Confined Space Fans and Blowers
Air Systems Intl
Conf Sp Fan Kit, Axial, 1/4HP, 12VDC
Mfr # CVF8D15KIT
Zoro # G4792067
product price: $871.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$871.99
Free 30-Day Returns
Key Features
- Type Axial
- HP 1/4 hp
- Voltage 12 V DC
- Duct Dia. 8 in
- Height 13 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Air Systems Intl
- MFR # CVF8D15KIT
- Zoro # G4792067
- Country of Origin United States
- Category Confined Space Fans and Blowers
Dimensions
Duct Dia. | 8 in |
Height | 13 in |
Length | 16 in |
Width | 11 in |
Duct Diameter | 8 in |
Details
Item | Confined Space Fan Kit |
Type | Axial |
HP | 1/4 hp |
Voltage | 12 V DC |
Includes | 6 and 15 foot Duct with Canister, 90 Degrees elbow and Universal mount, CVF-8AC Axial Fan, Saddle Vent |
Amps | 19 A |
Material | Plastic |
Maximum Flow in Free Air | 974 cfm |
Color | Red |
Blower/Fan Speed | 3,250 RPM |
Standards | CE Registered, CSA C/US Certified |
Current (A) | 19 A |
Horsepower | 1/4 hp |
Description
Confined Space Fan Kit, Blower/Fan Speed 3,250 RPM, Includes 6 and 15 foot Duct with Canister, 90 Degrees elbow and Universal mount, CVF-8AC Axial Fan, Saddle Vent, Current (A) 19 A, Duct Diameter 8 in, Horsepower 1/4 hp, Maximum Flow in Free Air 974 cfm, Voltage 12 V DC, Color Red, Material Plastic, Height 13 in, Length 16 in, Width 11 in, Standards CE Registered, CSA C/US Certified, Type Axial
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL 50053952-006 Replacement Filter (50053952-0)
- DAYTON Fan Guard, For Use With 4TM85 and 3C411 (508210)
- DAYTON Belt (VE1YNW7BG)
- B & K IRON PULLY3.25""X1/2""VARI (6191)
- AIR SYSTEMS INTL Portable Fan, 12 in., 115VAC (CVF-12AC)
- AIR SYSTEMS INTL Conf. Space Fan, Axial, 1/3HP, 8 In., 115VAC (CVF-15ACAN)
- AIR SYSTEMS INTL Conf. Space Fan, Axial, 1/4HP, 8 In., 12V DC (CVF-15DCAN)
- AIR SYSTEMS INTL CO Monitor, Portable, Intrinsically Safe (CO91-14IS)
- AIR SYSTEMS INTL Conf Sp Fan w/ Saddle Vent, Blck, 8 In (SV-189-29)
- AIR SYSTEMS INTL Duct Canister with 25 ft. Duct (CVF-CAN25)
- GLOBAL INDUSTRIAL 8 Confined Space Vent Fan, Rotomold Plastic, 1/3HP, 1000 CFM, Blue (293034)
- Air Systems Intl Confined Space Fans and Blowers