Shop All Confined Space Fans and Blowers
Air Systems Intl
Conf Sp Fan Kit, Axial, 1/4HP, 112VDC
Mfr # CVF8D25KIT
Zoro # G4361192
product price: $929.99
/ea
Item requires special delivery charges. A $104.00 per item surcharge will be applied.
$929.99
Free 30-Day Returns
Key Features
- Type Axial
- HP 1/4 hp
- Voltage 12 V DC
- Duct Dia. 8 in
- Height 13 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Air Systems Intl
- MFR # CVF8D25KIT
- Zoro # G4361192
- Country of Origin United States
- Category Confined Space Fans and Blowers
Dimensions
Duct Dia. | 8 in |
Height | 13 in |
Length | 16 in |
Width | 11 in |
Duct Diameter | 8 in |
Details
Item | Confined Space Fan Kit |
Type | Axial |
HP | 1/4 hp |
Voltage | 12 V DC |
Includes | 25 ft Duct with Canister, 90 Degree Elbow, CVF-8AC Axial Fan, Saddle Vent |
Material | Plastic |
Maximum Flow in Free Air | 974 cfm |
Color | Red |
Blower/Fan Speed | 3,250 RPM |
Amps | 19 A |
Standards | CE Registered, CSA C/US Certified |
Horsepower | 1/4 hp |
Current (A) | 19 A |
Description
Confined Space Fan Kit, Blower/Fan Speed 3,250 RPM, Includes 25 ft Duct with Canister, 90 Degree Elbow, CVF-8AC Axial Fan, Saddle Vent, Current (A) 19 A, Duct Diameter 8 in, Horsepower 1/4 hp, Maximum Flow in Free Air 974 cfm, Voltage 12 V DC, Color Red, Material Plastic, Height 13 in, Length 16 in, Width 11 in, Standards CE Registered, CSA C/US Certified, Type Axial
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Light Grade Steel Wheel, 7/8 In (202-09-3227-5)
- HI-TECH DURAVENT Ducting Hose, 6 In. ID, 25 ft. L, Rubber (0658-0600-0601)
- BRIGHT DYES Dye Tracer Tablet, Fl Blue, PK200 (101105)
- FOSTORIA Heating Element, Horizontal, 0.45kW (671-3454)
- AIR SYSTEMS INTL Conf Spce Fan, Axial Exp Prf, 1/3HP, 115VAC (CVF15CANEX)
- AIR SYSTEMS INTL Portable Fan, 12 in., 115VAC, 15 ft. Duct (CVF12CAN15)
- AIR SYSTEMS INTL Conf. Sp Fan, Axial Expl Proof, 3.5A (SVF-10EXP)
- AIR SYSTEMS INTL Confined Space Blower, 4 HP (SVB-A8)
- AIR SYSTEMS INTL Duct Canister, 12 in., 25 ft. Duct (CVFCAN1225)
- AIR SYSTEMS INTL Conf. Sp Blower, Contrifical Expl Proof (SVB-E8EXP)
- AIR SYSTEMS INTL Elbow, Orange (SV-90)
- Air Systems Intl Confined Space Fans and Blowers