Shop All Confined Space Fans and Blowers
Air Systems Intl
Conf Sp Fan Kit, Axial, 1/3HP, 115VAC
Mfr # CVF8A25KIT
Zoro # G4361217
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$622.99
Free 30-Day Returns
Key Features
- Type Axial
- HP 1/3 hp
- Voltage 115 V AC
- Duct Dia. 8 in
- Height 13 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Air Systems Intl
- MFR # CVF8A25KIT
- Zoro # G4361217
- Country of Origin United States
- Category Confined Space Fans and Blowers
Dimensions
Duct Dia. | 8 in |
Height | 13 in |
Length | 16 in |
Width | 11 in |
Duct Diameter | 8 in |
Details
Item | Confined Space Fan Kit |
Type | Axial |
HP | 1/3 hp |
Voltage | 115 V AC |
Includes | 25 ft Duct with Canister, 6 ft Duct with Canister, 90 Degree Elbow, CVF-8AC Axial Fan, Saddle Vent, Universal Mount |
Material | Plastic |
Blower/Fan Speed | 3,250 RPM |
Amps | 4 A |
Standards | CE Registered, CSA C/US Certified |
Maximum Flow in Free Air | 974 cfm |
Color | Red |
Current (A) | 4 A |
Horsepower | 1/3 hp |
Description
Confined Space Fan Kit, Blower/Fan Speed 3,250 RPM, Includes 25 ft Duct with Canister, 6 ft Duct with Canister, 90 Degree Elbow, CVF-8AC Axial Fan, Saddle Vent, Universal Mount, Current (A) 4 A, Duct Diameter 8 in, Horsepower 1/3 hp, Maximum Flow in Free Air 974 cfm, Voltage 115 V AC, Color Red, Material Plastic, Height 13 in, Length 16 in, Width 11 in, Standards CE Registered, CSA C/US Certified, Type Axial
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YELLOW JACKET Solenoid Service Magnet (61192)
- ALLANSON Gas Burner Ignition Transformer (1092-S)
- ALLEGRO INDUSTRIES Conf. Sp Fan, Axial, 3425 rpm (9539-12EX)
- AIR HANDLER Synthetic Pocket Air Filter, 24x24x22", MERV 11 (5M416)
- AIR SYSTEMS INTL Ventilation Duct Carrier, Orange (SVH-DC25)
- AIR SYSTEMS INTL Conf. Sp Blower, Centrifugal 11A (SVB-E8-2)
- AIR SYSTEMS INTL Conf Sp Fan Kit, Axial, 1/4HP, 112VDC (CVF8D25KIT)
- AIR SYSTEMS INTL Duct Canister with 15 ft. Duct (CVF-CAN15)
- AIR SYSTEMS INTL Calibration Gas, Zero Air, 103L (BBG-00103)
- AIR SYSTEMS INTL Saddle Vent, 12 in. dia., Orange (SV-18912-O)
- ALLEGRO INDUSTRIES Conf. Sp Fan, Axial, 15 ft. Duct (9514)
- Air Systems Intl Confined Space Fans and Blowers