Shop All Confined Space Fans and Blowers
Air Systems Intl
Conf. Sp Fan, Axial Expl Proof, 3.5A
Mfr # SVF-10EXP
Zoro # G0574673
Free Shipping & Returns
$1,976.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Axial Explosion Proof
- HP 1/3 hp
- Voltage 115 V AC
- Duct Dia. 8 in 10 in
- Height 21 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Air Systems Intl
- MFR # SVF-10EXP
- Zoro # G0574673
- Country of Origin United States
- Category Confined Space Fans and Blowers
Dimensions
Duct Dia. | 8 in 10 in |
Height | 21 in |
Length | 28 in |
Width | 15 in |
Duct Diameter | 8 in, 10 in |
Details
Item | Confined Space Fan |
Type | Axial Explosion Proof |
HP | 1/3 hp |
Voltage | 115 V AC |
Includes | In-Line Fan |
Standards | CE Registered, CSA C/US Certified |
Amps | 3.5 A |
Color | Red |
Material | Steel |
Maximum Flow in Free Air | 994 cfm |
Blower/Fan Speed | 3,450 RPM |
Horsepower | 1/3 hp |
Current (A) | 3.5 A |
Description
Confined Space Fan, Blower/Fan Speed 3,450 RPM, Includes In-Line Fan, Current (A) 3.5 A, Duct Diameter 8 in, 10 in, Horsepower 1/3 hp, Maximum Flow in Free Air 994 cfm, Voltage 115 V AC, Color Red, Material Steel, Height 21 in, Length 28 in, Width 15 in, Standards CE Registered, CSA C/US Certified, Type Axial Explosion Proof
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOCH FILTER Fiberglass Panel, Disp, C and I, 10"x10"x2 (276-100-100)
- JOHNSON CONTROLS Zone Valve Actuator, NO, 24V (JG24A020)
- WHITE-RODGERS 24A34-6 Electric Heat Sequencer (24A34-6)
- TEMPCO Heater, 120V, 17-7/8 In. L, 1200 Deg F (CSF00144)
- AIR SYSTEMS INTL Conf. Sp Blower, Contrifical Expl Proof (SVB-E8EXP)
- AIR SYSTEMS INTL Breathing Air Manifold, CGA-347 (HP-CW1-347)
- AIR SYSTEMS INTL Conf Sp Fan w/ Saddle Vent, Blck, 8 In (SV-189-29)
- AIR SYSTEMS INTL Duct Carrier, 12 in. dia., 50 ft. L (SVH-DC1250)
- AIR SYSTEMS INTL Universal Mount (SV-UM)
- AIR SYSTEMS INTL Air Duct, 12 in. dia., 15 in. L (SVH-1215)
- AIR SYSTEMS INTL Calibration Gas Regulator/Gauge (BBK-R103)
- Air Systems Intl Confined Space Fans and Blowers