Shop All Confined Space Fans and Blowers
Air Systems Intl
Conf. Sp Fan, Axial, 15 ft. Duct
Mfr # SVF-15ACAN
Zoro # G1609745
Free Shipping & Returns
$731.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Axial
- HP 1/3 hp
- Voltage 115 V AC
- Duct Dia. 8 in
- Height 19 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Air Systems Intl
- MFR # SVF-15ACAN
- Zoro # G1609745
- Country of Origin United States
- Category Confined Space Fans and Blowers
Dimensions
Duct Dia. | 8 in |
Height | 19 in |
Length | 3 3/8 ft |
Width | 17 in |
Duct Diameter | 8 in |
Details
Item | Confined Space Fan |
Type | Axial |
HP | 1/3 hp |
Voltage | 115 V AC |
Includes | Canister Fan with 15 ft Duct installed, SVF-8AC AC Fan |
Standards | CE Registered, CSA C/US Certified |
Material | Steel |
Color | Orange, Yellow |
Maximum Flow in Free Air | 1,275 cfm |
Amps | 3.6 A |
Blower/Fan Speed | 3,450 RPM |
Current (A) | 3.6 A |
Horsepower | 1/3 hp |
Description
Confined Space Fan, Blower/Fan Speed 3,450 RPM, Includes Canister Fan with 15 ft Duct installed, SVF-8AC AC Fan, Current (A) 3.6 A, Duct Diameter 8 in, Horsepower 1/3 hp, Maximum Flow in Free Air 1,275 cfm, Voltage 115 V AC, Color Orange, Yellow, Material Steel, Height 19 in, Length 3 3/8 ft, Width 17 in, Standards CE Registered, CSA C/US Certified, Type Axial
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHITE-RODGERS Relay, 208 Volt (24A05E001S1)
- BESTAIR Humidifier Chemical, Solution Type Algae and Bacteria Inhibitor, Liquid, 32 oz (00245)
- YELLOW JACKET Manifold Hose Set, 48 In, Red, Yellow, Blue (21984)
- DAYTON Slinger, Heat, 8 In (4C791)
- AIR SYSTEMS INTL CO Monitor, Portable, Intrinsically Safe (CO91-14IS)
- AIR SYSTEMS INTL Portable Fan, 12 in., 115VAC, 25 ft. Duct (CVF12CAN25)
- AIR SYSTEMS INTL Elbow, Orange (SV-90)
- AIR SYSTEMS INTL Ventilation Kit, 25 ft., Yellow (SVH-25)
- AIR SYSTEMS INTL Conf. Space Fan, Axial, 1/3HP, 8 In., 115VAC (CVF-8AC)
- AIR SYSTEMS INTL Calibration Gas Regulator/Gauge (BBK-R103)
- AIR SYSTEMS INTL Ventilation Kit, 6 ft., Yellow (SVH-6)
- Air Systems Intl Confined Space Fans and Blowers