Shop All Confined Space Fans and Blowers
Air Systems Intl
Conf. Sp Fan, Axial, 13A
Mfr # SVF-8AC
Zoro # G2352874
product price: $793.99
/ea
Free Shipping & Returns
$793.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Axial
- HP 1/3 hp
- Voltage 115 V AC
- Duct Dia. 8 in
- Height 18 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Air Systems Intl
- MFR # SVF-8AC
- Zoro # G2352874
- Country of Origin United States
- Category Confined Space Fans and Blowers
Dimensions
Duct Dia. | 8 in |
Height | 18 in |
Length | 18 in |
Width | 18 in |
Duct Diameter | 8 in |
Details
Item | Confined Space Fan |
Type | Axial |
HP | 1/3 hp |
Voltage | 115 V AC |
Includes | 8 in AC Axial Fan |
Maximum Flow in Free Air | 1,275 cfm |
Material | Steel |
Standards | CE Registered, CSA C/US Certified |
Amps | 13 A |
Color | Orange |
Blower/Fan Speed | 3,450 RPM |
Horsepower | 1/3 hp |
Current (A) | 13 A |
Description
Confined Space Fan, Blower/Fan Speed 3,450 RPM, Includes 8 in AC Axial Fan, Current (A) 13 A, Duct Diameter 8 in, Horsepower 1/3 hp, Maximum Flow in Free Air 1,275 cfm, Voltage 115 V AC, Color Orange, Material Steel, Height 18 in, Length 18 in, Width 18 in, Standards CE Registered, CSA C/US Certified, Type Axial
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Element - 2500W - 240V - Large Dia. (HV180211001003G)
- JMF Inv Fl Male Con 5/16X1/8 (4367751)
- RANCO Control, Refrigeration (F25-107)
- ALL-FILTERS 12X24X1 MERV 13 Pleated AC Furnace Air Filter, 4PK (12241.13 4PK)
- AIR SYSTEMS INTL Portable Fan, 12 in., 115VAC (CVF-12AC)
- AIR SYSTEMS INTL Air Duct, 12 in. dia., 25 ft. L (SVH-1225)
- AIR SYSTEMS INTL Conf Sp Fan w/ Saddle Vent, Blck, 8 In (SV-189-29)
- AIR SYSTEMS INTL Lay Flat Duct, Polyeth, White, 750 ft. (SVH-LF8)
- AIR SYSTEMS INTL Ventilation Kit, 6 ft., Yellow (SVH-6)
- AIR SYSTEMS INTL Conf. Space Fan, Axial, 1/3HP, 8 In., 115VAC (CVF-15ACAN)
- ALLEGRO INDUSTRIES Conf. Sp Fan, Axial, 25 ft. Duct (9534-25)
- Air Systems Intl Confined Space Fans and Blowers