Shop All Confined Space Fans and Blowers
Air Systems Intl
Conf. Sp Blower Kit, Contrifical
Mfr # SVB-E82CUP
Zoro # G9811042
product price: $2,413.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$2,413.99
Free 30-Day Returns
Key Features
- For Use With 8 in Duct
- Type Centrifugal
- HP 1/3 And 3/4 hp
- Voltage 115 V AC
- Duct Dia. 8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Air Systems Intl
- MFR # SVB-E82CUP
- Zoro # G9811042
- Country of Origin United States
- Category Confined Space Fans and Blowers
Dimensions
Duct Dia. | 8 in |
Height | 3 1/8 ft |
Length | 3 7/8 ft |
Width | 25 in |
Duct Diameter | 8 in |
Details
Item | Confined Space Blower Kit |
For Use With | 8 in Duct |
Type | Centrifugal |
HP | 1/3 And 3/4 hp |
Voltage | 115 V AC |
Includes | SV-CUP Kit |
Amps | 11 A |
Blower/Fan Speed | 0.7536 RPM |
Maximum Flow in Free Air | 1,570 cfm |
Standards | CSA Approved |
Material | Polyethylene, Steel |
Color | Gray |
Horsepower | 3/4 hp |
Current (A) | 11 A |
Description
Confined Space Blower Kit, Blower/Fan Speed 0.7536 RPM, Includes SV-CUP Kit, Current (A) 11 A, Duct Diameter 8 in, Horsepower 3/4 hp, Maximum Flow in Free Air 1,570 cfm, Voltage 115 V AC, Color Gray, For Use With 8 in Duct, Material Polyethylene, Steel, Height 3 1/8 ft, Length 3 7/8 ft, Width 25 in, Standards CSA Approved, Type Centrifugal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Evaporative Cooling Pad, 40x12x23 in. (4KAZ7)
- KING ELECTRIC Px Eco2S Wall Heater 208V, 1750W, Oiled Bronze, Color Packaging (PX2017-ECO-OB-R)
- GOODMAN 0131M00017Psp Motor 1/6 Hp, 2Sp, (0131M00017)
- DAYTON Axial Fan Kit, 4 3/4 in H, 1 1/2 in D (786EV9)
- AIR SYSTEMS INTL Saddlator Ventilator, Negative Flow (SV189-29-N)
- AIR SYSTEMS INTL Ventilation Duct Carrier, Orange (SVH-DC25)
- AIR SYSTEMS INTL Conf. Space Fan, Axial, 1/4HP, 8 In., 12V DC (CVF-15DCAN)
- AIR SYSTEMS INTL Conf. Sp Fan, Axial, 13A (SVF-8AC)
- AIR SYSTEMS INTL Portable Fan, 12 in., 115VAC (CVF-12AC)
- AIR SYSTEMS INTL CO Monitor, Portable, Intrinsically Safe (CO91-14IS)
- ALLEGRO INDUSTRIES Cnfind Space Blowr, 1/2HP, 28inLx16inW (9535-12L)
- Air Systems Intl Confined Space Fans and Blowers