Shop All Confined Space Fans and Blowers
Air Systems Intl
Conf. Sp Blower Kit, Cent Expl Proof
Mfr # SVB-E8XCUP
Zoro # G8631996
product price: $3,386.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$3,386.99
Free 30-Day Returns
Key Features
- For Use With 8 in Duct
- Type Centrifugal Explosion Proof
- HP 3/4 hp
- Voltage 115 V AC
- Duct Dia. 8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Air Systems Intl
- MFR # SVB-E8XCUP
- Zoro # G8631996
- Country of Origin United States
- Category Confined Space Fans and Blowers
Dimensions
Duct Dia. | 8 in |
Height | 3 1/8 ft |
Length | 3 7/8 ft |
Width | 25 in |
Duct Diameter | 8 in |
Details
Item | Confined Space Blower Kit |
For Use With | 8 in Duct |
Type | Centrifugal Explosion Proof |
HP | 3/4 hp |
Voltage | 115 V AC |
Includes | SV-CUPCND Conductive Kit |
Color | Gray |
Material | Aluminum, Polyethylene, Steel |
Amps | 11 A |
Standards | CSA Approved |
Maximum Flow in Free Air | 1,570 cfm |
Blower/Fan Speed | 1,725 RPM |
Horsepower | 3/4 hp |
Current (A) | 11 A |
Description
Confined Space Blower Kit, Blower/Fan Speed 1,725 RPM, Includes SV-CUPCND Conductive Kit, Current (A) 11 A, Duct Diameter 8 in, Horsepower 3/4 hp, Maximum Flow in Free Air 1,570 cfm, Voltage 115 V AC, Color Gray, For Use With 8 in Duct, Material Aluminum, Polyethylene, Steel, Height 3 1/8 ft, Length 3 7/8 ft, Width 25 in, Standards CSA Approved, Type Centrifugal Explosion Proof
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNSON CONTROLS Line Volt Mechanical Tstat, Open High with Lockout, SPST, 120/240VAC (A19ADB-2C)
- PARKER Brass Drain Cock Ball Valve Inline 3/8" (DC603-6)
- DANFOSS Kvs42 1 1/8"X1 1/8"Odf Valve (034G2850)
- COMPAK PLUS Wall Heater 2000W (67507)
- AIR SYSTEMS INTL Ventilation Kit, 25 ft., Yellow (SVH-25)
- AIR SYSTEMS INTL Portable Fan, 12 in., 115VAC (CVF-12AC)
- AIR SYSTEMS INTL Duct Canister, 12 in., 25 ft. Duct (CVFCAN1225)
- AIR SYSTEMS INTL Air Filtration Cart, Grade-D, HD (BA-30)
- AIR SYSTEMS INTL Conf. Space Fan, Axial, 1/4HP, 8 In., 12V DC (CVF-15DCAN)
- AIR SYSTEMS INTL Conf. Sp Fan, Axial, 13A (SVF-8AC)
- AIR SYSTEMS INTL Air Duct, 12 in. dia., 15 in. L (SVH-1215)
- Air Systems Intl Confined Space Fans and Blowers