Shop All Confined Space Fans and Blowers
Air Systems Intl
Conf. Sp Blower, Contrifical, 1/2 HP
Mfr # SVB-E8EC
Zoro # G7536304
product price: $841.99
/ea
Free Shipping & Returns
$841.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Centrifugal
- For Use With 8 in Duct
- HP 1/2 hp
- Voltage 115 V AC
- Duct Dia. 8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Air Systems Intl
- MFR # SVB-E8EC
- Zoro # G7536304
- Country of Origin United States
- Category Confined Space Fans and Blowers
Dimensions
Duct Dia. | 8 in |
Height | 21 in |
Length | 21 in |
Width | 21 in |
Duct Diameter | 8 in |
Details
Item | Confined Space Blower |
Type | Centrifugal |
For Use With | 8 in Duct |
HP | 1/2 hp |
Voltage | 115 V AC |
Includes | GFI Power Cord |
Material | Polyethylene, Steel |
Maximum Flow in Free Air | 1,390 cfm |
Standards | CE Registered, CSA C/US Certified |
Amps | 7 A |
Color | Gray |
Blower/Fan Speed | 1,725 RPM |
Horsepower | 1/2 hp |
Current (A) | 8 A |
Description
Confined Space Blower, Blower/Fan Speed 1,725 RPM, Includes GFI Power Cord, Current (A) 8 A, Duct Diameter 8 in, Horsepower 1/2 hp, Maximum Flow in Free Air 1,390 cfm, Voltage 115 V AC, Color Gray, For Use With 8 in Duct, Material Polyethylene, Steel, Height 21 in, Length 21 in, Width 21 in, Standards CE Registered, CSA C/US Certified, Type Centrifugal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Relay, Magnetic, SPST, Coil 240V (5MMA4)
- BRISKHEAT Drum/Pail Heater, Silicone Rubber, 120VAC, 30 Gallon, 1000W, 58.5"L x 4"W (DHCS13R)
- RITTAL Heat Exchanger, Wall Mount, 20.00"H, 4.00"D (3214100)
- DAYTON Electric Wall/Ceiling Unit Heater, 12 A (804RZ8)
- AIR SYSTEMS INTL Portable Fan, 12 in., 115VAC (CVF-12AC)
- AIR SYSTEMS INTL Air Duct, 12 in. dia., 15 in. L (SVH-1215)
- AIR SYSTEMS INTL Confined Space Blower, 4 HP (SVB-A8)
- AIR SYSTEMS INTL Universal Mount (SV-UM)
- AIR SYSTEMS INTL Conf. Space Fan, Axial, 1/4HP, 8 In., 12V DC (CVF-15DCAN)
- AIR SYSTEMS INTL Conf. Sp Blower Kit, Contrifical (SVB-E82CUP)
- EURAMCO SAFETY Ramfan 8in Confined Space Blower Model UB20 1/3 HP 980 CFM (ED7002)
- Air Systems Intl Confined Space Fans and Blowers