Shop All Confined Space Fans and Blowers
Air Systems Intl
Conf. Sp Blower, Centrifugal 11A
Mfr # SVB-E8-2
Zoro # G5972671
Free Shipping & Returns
$1,554.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Centrifugal
- For Use With 8 in Duct
- HP 1/3 And 3/4 hp
- Voltage 115 V AC
- Duct Dia. 8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Air Systems Intl
- MFR # SVB-E8-2
- Zoro # G5972671
- Country of Origin United States
- Category Confined Space Fans and Blowers
Dimensions
Duct Dia. | 8 in |
Height | 27 in |
Length | 27 in |
Width | 24 in |
Duct Diameter | 8 in |
Details
Item | Confined Space Blower |
Type | Centrifugal |
For Use With | 8 in Duct |
HP | 1/3 And 3/4 hp |
Voltage | 115 V AC |
Includes | GFI Power Cord |
Material | Polyethylene, Steel |
Maximum Flow in Free Air | 1,570 cfm |
Blower/Fan Speed | 0.7536 RPM |
Standards | CE Registered, CSA C/US Certified |
Amps | 11 A |
Color | Gray |
Current (A) | 11.5 A |
Horsepower | 3/4 hp |
Description
Confined Space Blower, Blower/Fan Speed 0.7536 RPM, Includes GFI Power Cord, Current (A) 11.5 A, Duct Diameter 8 in, Horsepower 3/4 hp, Maximum Flow in Free Air 1,570 cfm, Voltage 115 V AC, Color Gray, For Use With 8 in Duct, Material Polyethylene, Steel, Height 27 in, Length 27 in, Width 24 in, Standards CE Registered, CSA C/US Certified, Type Centrifugal
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOSTORIA Wire Guard, Stainless Steel (OCHWG-46)
- WHITE-RODGERS 768A-844 Oem Replacement Nitride (768A-844)
- RESIDEO Honeywell Pilot Burner Nator Lp Gas Q314A4586, W/ Bcr-18 Orifice Front Tip B Mounting Non-Primary (Q314A4586)
- BOILERSOURCE Fiberglass Tape, Plain, 1/4 in Thick, 3 in Width, 50 ft Length (FTPI-004-048)
- AIR SYSTEMS INTL Ventilation Kit, 15 ft., Yellow (SVH-15)
- AIR SYSTEMS INTL Lay Flat Duct, Polyeth, White, 750 ft. (SVH-LF8)
- AIR SYSTEMS INTL Confined Space Blower, 4 HP (SVB-A8)
- AIR SYSTEMS INTL Universal Mount (SV-UM)
- AIR SYSTEMS INTL Ventilation Duct Carrier, Orange (SVH-DC25)
- AIR SYSTEMS INTL Calibration Gas, Zero Air, 103L (BBG-00103)
- RAMFAN Ventilation Duct, 25 ft., Black (FDT-0825CBB)
- Air Systems Intl Confined Space Fans and Blowers