Shop All Confined Space Fans and Blowers
Air Systems Intl
Conductive Ventilation Kit, 6/15 ft.
Mfr # SV-CUPCND
Zoro # G0329874
original price:
$895.99
18% off
new price: $725.99
/ea
Free Shipping & Returns
$725.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Hazardous Confined Spaces
- Length 6 ft, 15 ft
- Includes 90 Degree Conductive Elbow, Universal Mount, Conductive Saddle Vent, Duct Canister
- Color Black, Orange
- Construction Polyethylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Air Systems Intl
- MFR # SV-CUPCND
- Zoro # G0329874
- UPC # 757457679937
- Country of Origin United States
- Category Confined Space Fans and Blowers
Dimensions
Length | 6 ft, 15 ft |
Diameter | 8 in |
Details
Item | Conductive Ventilation Kit |
For Use With | Hazardous Confined Spaces |
Includes | 90 Degree Conductive Elbow, Universal Mount, Conductive Saddle Vent, Duct Canister |
Color | Black, Orange |
Construction | Polyethylene |
Material | Polyethylene |
Standards | UL-94 |
Conductive Material Construction | Yes |
Description
Conductive Ventilation Kit, Conductive Material Construction Yes, Color Black, Orange, Diameter 8 in, Material Polyethylene, Standards UL-94, For Use With Hazardous Confined Spaces, Includes 90 Degree Conductive Elbow, Universal Mount, Conductive Saddle Vent, Duct Canister, Length 6 ft, 15 ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DR INFRARED HEATER Yellow 15000-Watt Salamander Construction Single Phase 240-Volt Portable Fan Forced Electric Heater (DR-PS11524)
- MARADYNE Ventilation/Defrost Fan, 24V, 2-Speed (3200-24V)
- ALL-FILTERS 16X16X2 Odor Eliminator Activated Carbon Pleated AC Furnace Air Filter, 4PK (16162.C 4PK)
- JOHNSON CONTROLS Line Volt Mechanical Tstat, Lockout with Manual Reset, SPDT (A19ADC-11C)
- AIR SYSTEMS INTL Manhole Saddle Vent (SV-189)
- AIR SYSTEMS INTL Lay Flat Duct, Polyeth, White, 750 ft. (SVH-LF8)
- AIR SYSTEMS INTL Air Duct, 12 in. dia., 15 in. L (SVH-1215)
- AIR SYSTEMS INTL Conf. Space Fan, Axial, 1/3HP, 8 In., 115VAC (CVF-15ACAN)
- AIR SYSTEMS INTL Portable Fan, 12 in., 115VAC, 25 ft. Duct (CVF12CAN25)
- AIR SYSTEMS INTL Conf. Space Fan, Axial, 1/3HP, 8 In., 115VAC (CVF-8AC)
- ALLEGRO INDUSTRIES Statically Conductive Duct, 15 ft., Black (9600-15EX)
- Air Systems Intl Confined Space Fans and Blowers