Shop All Confined Space Fans and Blowers
Air Systems Intl
Conductive Ventilation Kit, 6 ft., Black
Mfr # SVH-CND86
Zoro # G0346482
product price: $114.99
/ea
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Explosive or Potentially Explosive Environments
- Length 6 ft
- Includes Cuff
- Construction Polyethylene
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Air Systems Intl
- MFR # SVH-CND86
- Zoro # G0346482
- Country of Origin China
- Category Confined Space Fans and Blowers
Dimensions
Length | 6 ft |
Diameter | 8 in |
Details
Item | Conductive Ventilation Kit |
For Use With | Explosive or Potentially Explosive Environments |
Includes | Cuff |
Construction | Polyethylene |
Color | Black |
Standards | OSHA 1910.146 |
Material | Vinyl Polyester |
Conductive Material Construction | Yes |
Description
Conductive Ventilation Kit, Conductive Material Construction Yes, Color Black, Diameter 8 in, Material Vinyl Polyester, Standards OSHA 1910.146, For Use With Explosive or Potentially Explosive Environments, Includes Cuff, Length 6 ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROBERTSHAW Knob (1751-012)
- ERIE Valve Body, 2 Way, 1/2 in., Sweat (VT2213)
- FENWAL Control Board (35-755900-009)
- ZORO SELECT Universal Thermostat Guard, Off-White, Metal (13J051)
- AIR SYSTEMS INTL Saddle Vent, 12 in. dia., Orange (SV-18912-O)
- AIR SYSTEMS INTL Portable Fan, 12 in., 115VAC (CVF-12AC)
- AIR SYSTEMS INTL Conf. Sp Fan, Axial, Plastic, Orng, 8 In (CVF-8AC50)
- AIR SYSTEMS INTL Air Duct, 12 in. dia., 15 in. L (SVH-1215)
- AIR SYSTEMS INTL Ventilation Kit, 15 ft., Yellow (SVH-15)
- AIR SYSTEMS INTL Air Duct, 12 in. dia., 25 ft. L (SVH-1225)
- AMERIC Confined Space Fan, Blue, 21" H (VAF3000A-2)
- Air Systems Intl Confined Space Fans and Blowers