Shop All Confined Space Fans and Blowers
Air Systems Intl
Conductive Ventilation Kit, 15 ft., Black
Mfr # SVH-CND815
Zoro # G1651894
product price: $204.99
/ea
Free Shipping & Returns
$204.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Explosive or Potentially Explosive Environments
- Length 15 ft
- Includes Cuff
- Diameter 8 in
- Standards OSHA 1910.146
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Air Systems Intl
- MFR # SVH-CND815
- Zoro # G1651894
- Country of Origin China
- Category Confined Space Fans and Blowers
Dimensions
Length | 15 ft |
Diameter | 8 in |
Details
Item | Conductive Ventilation Kit |
For Use With | Explosive or Potentially Explosive Environments |
Includes | Cuff |
Standards | OSHA 1910.146 |
Construction | Polyethylene |
Color | Black |
Material | Vinyl Polyester |
Conductive Material Construction | Yes |
Description
Conductive Ventilation Kit, Conductive Material Construction Yes, Color Black, Diameter 8 in, Material Vinyl Polyester, Standards OSHA 1910.146, For Use With Explosive or Potentially Explosive Environments, Includes Cuff, Length 15 ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AUBURN MANUFACTURING Cable100ft Gto-15 Ign Cable -40to140 (E60-100)
- A.O. SMITH 9006101205 Kit Igniter (9006101205)
- FIREYE 45Uv5-1007 Uv Self-Check (45UV5-1007)
- AMERICAN AIR AAF Flanders EZ Flow II 13-1/2 in. W X 22 in. H X 1 in. D Fiberglass 4 MERV Air Filter , 12PK (10055.0113522)
- AIR SYSTEMS INTL Portable Fan, 12 in., 115VAC, 15 ft. Duct (CVF12CAN15)
- AIR SYSTEMS INTL Confined Sp Fan, Steel, Red, 10 or 8 In (SVF-10AC50)
- AIR SYSTEMS INTL Conf. Sp Fan, Axial, 15 ft. Duct (SVF-15ACAN)
- AIR SYSTEMS INTL CO Monitor, Portable, Intrinsically Safe (CO91-14IS)
- AIR SYSTEMS INTL Conf. Sp Blower, Centrifugal 11A (SVB-E8-2)
- AIR SYSTEMS INTL Breathing Air Manifold, CGA-347 (HP-CW1-347)
- AIR SYSTEMS INTL Manhole Saddle Vent (SV-189)
- Air Systems Intl Confined Space Fans and Blowers