Shop All Confined Space Fans and Blowers
Air Systems Intl
Conductive Saddle Vent
Mfr # SV-189CND
Zoro # G3098137
original price:
$205.99
6% off
new price: $192.99
/ea
Free Shipping & Returns
$192.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inlet Dia. 8 in
- For Use With Conductive Fan/Blower
- Outlet Dia. 8 in
- Length 3 5/8 ft
- Width 14 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Air Systems Intl
- MFR # SV-189CND
- Zoro # G3098137
- Country of Origin United States
- Category Confined Space Fans and Blowers
Dimensions
Inlet Dia. | 8 in |
Outlet Dia. | 8 in |
Length | 3 5/8 ft |
Width | 14 1/2 in |
Inlet Diameter | 8 in |
Outlet Diameter | 8 in |
Details
Item | Conductive Saddle Vent |
For Use With | Conductive Fan/Blower |
Includes | Ohm Test |
Construction | 1/4 in Conductive Polyethylene |
Color | Black |
Material | Polyethylene |
Conductive Material Construction | Yes |
Description
Conductive Saddle Vent, Conductive Material Construction Yes, Color Black, Material Polyethylene, Outlet Diameter 8 in, Width 14 1/2 in, For Use With Conductive Fan/Blower, Includes Ohm Test, Inlet Diameter 8 in, Length 3 5/8 ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HESSAIRE Hessaire 38 in. H X 17 in. W Gray Nylon Evaporative Cooler Cover (CVR6037)
- MAXITROL Rv48-1/2 1/2" Gas Pressure (RV48-1/2)
- LAU PARTS Fan Blades, 4Bld 18Dia 27Deg Cw (60558101)
- HESSAIRE 24" Air Circulator, Black, 5850 CFM, Rafter Mount (24B4B-S)
- AIR SYSTEMS INTL Conf. Sp Blower Kit, Contrifical (SVB-E82CUP)
- AIR SYSTEMS INTL Elbow, Orange (SV-90)
- AIR SYSTEMS INTL Breathing Air Manifold, CGA-347 (HP-CW1-347)
- AIR SYSTEMS INTL Ventilation Kit, 15 ft., Yellow (SVH-15)
- AIR SYSTEMS INTL Conf. Space Fan, Axial, 1/3HP, 8 In., 115VAC (CVF-8AC)
- AIR SYSTEMS INTL Ventilation Duct Carrier, Orange (SVH-DC25)
- AIR SYSTEMS INTL Conf. Sp Fan, Axial Expl Proof, 3.5A (SVF-10EXP)
- Air Systems Intl Confined Space Fans and Blowers