Shop All Confined Space Ventilation Ducting
This Product is Discontinued
Air Systems Intl
Conductive Duct Connector, Galvanized (Discontinued)
Mfr # SVH-88CND
Zoro # G2927346
Free Shipping & Returns
This Product is Discontinued
Key Features
- Length 13 in
- Construction Galvanized Steel
- Color Silver
- Outlet Size 8 in
- For Use With 8 in Conductive Ducting
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Air Systems Intl
- MFR # SVH-88CND
- Zoro # G2927346
- Country of Origin United States
- Category Confined Space Ventilation Ducting
Dimensions
Length | 13 in |
Outlet Size | 8 in |
Outlet Diameter | 8 in |
Width | 8 in |
Details
Item | Conductive Duct Connector |
Construction | Galvanized Steel |
Color | Silver |
For Use With | 8 in Conductive Ducting |
Includes | Ground Lugs |
Standards | OSHA 1910.146, NFPA |
Accessory Type | Duct to Duct Connector |
Conductive Material Construction | Yes |
Description
Conductive Duct Connector, Accessory Type Duct to Duct Connector, Conductive Material Construction Yes, Color Silver, Outlet Diameter 8 in, Standards OSHA 1910.146, NFPA, Width 8 in, For Use With 8 in Conductive Ducting, Includes Ground Lugs, Length 13 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.