Shop All Confined Space Fans and Blowers
Air Systems Intl
Conductive Air Duct, 12 in. dia., 15 ft. L
Mfr # SVHCND1215
Zoro # G0286100
original price:
$401.99
25% off
new price: $300.99
/ea
Free Shipping & Returns
$300.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Fans
- Length 15 ft
- Includes Cuff
- Construction Polyethylene
- Diameter 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Air Systems Intl
- MFR # SVHCND1215
- Zoro # G0286100
- Country of Origin China
- Category Confined Space Fans and Blowers
Dimensions
Length | 15 ft |
Diameter | 12 in |
Details
Item | Conductive Air Duct |
For Use With | Fans |
Includes | Cuff |
Construction | Polyethylene |
Standards | NFPA |
Color | Black |
Material | Vinyl Polyester |
Conductive Material Construction | Yes |
Description
Conductive Air Duct, Conductive Material Construction Yes, Color Black, Diameter 12 in, Material Vinyl Polyester, Standards NFPA, For Use With Fans, Includes Cuff, Length 15 ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIEBERT Fan Speed Control, Dual Sensor (1C25447P1S)
- GLOBAL INDUSTRIAL Oscillating Wall Mount Fan, 30 Diameter, 1/3HP, 8775CFM (607051)
- AUBE Line Voltage Non-Programmable thermostat; 2000 watts at 120 volts (TH114-A-120S)
- PARKER Suction Line Accumulator, Dia 3 x H 15 In (VA356S)
- AIR SYSTEMS INTL Confined Sp Fan, Steel, Red, 10 or 8 In (SVF-10AC50)
- AIR SYSTEMS INTL Conf. Sp Blower, Centrifugal, 3/4 HP (SVB-E8)
- AIR SYSTEMS INTL Elbow, Orange (SV-90)
- AIR SYSTEMS INTL Conductive Elbow, 90 Degree (SV-90CND)
- AIR SYSTEMS INTL Conf Sp Fan Kit, Axial, 1/4HP, 112VDC (CVF8D25KIT)
- AIR SYSTEMS INTL Petro-Vent Adapter for 2900 Venturi (ASI-29ADPT)
- AIR SYSTEMS INTL Portable Fan, 12 in., 115VAC, 25 ft. Duct (CVF12CAN25)
- Air Systems Intl Confined Space Fans and Blowers