Shop All Calibration Equipment
Air Systems Intl
Calibration Gas Cylinder, Zero Air, 17L
Mfr # BBG-00
Zoro # G4352311
product price: $81.99
/ea
Free Shipping & Returns
$81.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gas Name Zero Air
- Cylinder Capacity 17 L
- For Use With Mfr. No. CO-91
- Max. Pressure 240 psi
- Cylinder Dia. 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Air Systems Intl
- MFR # BBG-00
- Zoro # G4352311
- Country of Origin United States
- Category Calibration Equipment
Dimensions
Cylinder Dia. | 3 in |
Cylinder Height | 11 in |
Connection Size | 593 |
Cylinder Size | 17 L |
Cylinder Diameter | 3 in |
Details
Gas Name | Zero Air |
Item | Calibration Gas |
Cylinder Capacity | 17 L |
For Use With | Mfr. No. CO-91 |
Max. Pressure | 240 psi |
Cylinder Material | Aluminum |
Calibration Certificate | NIST |
Background Gas | Air |
Accuracy | +/-2% |
Gas Type | Zero Air |
Standards | GHS Rev 03, OSHA 29 CFR 1910.1200(g) |
Outlet Connection Type | 593 |
Reusability | Disposable |
Operating Pressure - Maximum | 240 psi |
Product Type | Calibration Gas |
Container Type | Cylinder |
Description
Calibration Gas, Container Type Cylinder, Cylinder Capacity 17 L, Cylinder Diameter 3 in, Cylinder Height 11 in, For Use With Mfr. No. CO-91, Gas Type Zero Air, Product Type Calibration Gas, Accuracy +/-2 Percent, Background Gas Air, Calibration Certificate NIST, Cylinder Material Aluminum, Outlet Connection Type 593, Standards GHS Rev 03, OSHA 29 CFR 1910.1200(g), Reusability Disposable, Operating Pressure - Maximum 240 psi
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZING ZING Oversize Push Button Lockout, 7254 (7254)
- LYLE Refldecaldanger 480 Volts, 7"x5" (LCU4-0155-RD_7X5)
- GLOVE GUARD Glove Guard(R) Clip, High Vis Pink, Blank (1939PK)
- SHOWA Chemical Resistant Glove, PVC, M, PR (600M-08)
- AIR SYSTEMS INTL Calibration Gas Cylinder, CO, 20ppm, 17L (BBG-20)
- SENSIT Calibration Adapter, Use with P100 (880-00023)
- NORCO Calibration Gas Cylinder, 103L (J197129LM2)
- HONEYWELL Calibration Gas, Carbon Monoxide CO, 58L (CG2-M-100-58)
- ZORO SELECT Gas Regulator, 0.2 to 6Lpm (6C10)
- INDUSTRIAL SCIENTIFIC Gas Regulator, 0.5Lpm (18100933)
- PORTAGAS Gas Regulator, 1.0 Lpm (90009207)
- Air Systems Intl Gas Detection