Shop All Supplied Air System Accessories
Air Systems Intl
Breathing Air Transporter Cart, Black
Mfr # BAT-2B
Zoro # G9168599
product price: $5,680.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$5,680.99
Free 30-Day Returns
Key Features
- Material Steel
- Color Black
- Depth 25 in
- Height 94 in
- Width 36 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Air Systems Intl
- MFR # BAT-2B
- Zoro # G9168599
- Country of Origin United States
- Category Supplied Air System Accessories
Dimensions
Depth | 25 in |
Height | 94 in |
Width | 36 in |
Details
Item | Breathing Air Transporter Cart |
Material | Steel |
Color | Black |
Includes Wheels | Yes |
Includes Regulator | Yes |
For Cylinder Type | 5000 psi High Pressure Cylinders |
Includes Alarm | Yes |
For Number of Cylinders | 2 |
Description
Breathing Air Transporter Cart, For Cylinder Type 5000 psi High Pressure Cylinders, 2 Cylinder Capacity, 25 in Depth, Includes Wheels Yes, 36 in Width
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Lockout Padlock, Nylon, Grn, 6 Keys, PK6 (NYL-GRN-38ST-KA6PK)
- DUNLOP Men's Steel Rubber Boot Black (8680200)
- BRADY Lockout Padlock, Nylon, Red, Rectangulr, PK6 (NYL-RED-38PL-KD6PK)
- ZORO SELECT Boot/Shoe Covers, Microporous, 1Size, PK300 (SC-KG)
- AIR SYSTEMS INTL Replacement Filter Kit For (BB75-FK)
- AIR SYSTEMS INTL Hansen/Foster Socket, 5000 Series (QDH5SL6F)
- AIR SYSTEMS INTL Regulator, 17L Calibration Gas Cylinder (BBK-R17)
- AIR SYSTEMS INTL Breathing Air Filtration System, 125 psi (BB50-COPM)
- AIR SYSTEMS INTL Breathing Air Hose, 6Ft., 1/2 Id (H-6-5)
- AIR SYSTEMS INTL Air Filters (BB100-FK)
- BULLARD Breathing Airline Hose, 25 ft Hose L (46915)
- Air Systems Intl Masks & Respiratory Protection