Shop All Supplied Air System Accessories
Air Systems Intl
Breathing Air Regulator
Mfr # RG-3000-2Y
Zoro # G4857772
product price: $852.99
/ea
Free Shipping & Returns
$852.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Pressure Demand Airline Respirators
- Includes (2) Quick Connect Hansen Fittings, Check Valve and Low Pressure Alarm Whistle
- Compatible with Series CGA-346 Valve
- Brand and Series Air Systems
- System Type SAR System
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Air Systems Intl
- MFR # RG-3000-2Y
- Zoro # G4857772
- Country of Origin United States
- Category Supplied Air System Accessories
Details
Item | Air Cylinder Regulator |
For Use With | Pressure Demand Airline Respirators |
Includes | (2) Quick Connect Hansen Fittings, Check Valve and Low Pressure Alarm Whistle |
Compatible with Series | CGA-346 Valve |
Brand and Series | Air Systems |
System Type | SAR System |
Compatible with Brand | Air Systems |
Compatible with Manufacturer Part Number | AC-300, AC-60 |
Maximum Pressure | 2400 psi |
Description
Air Cylinder Regulator, For Use With Pressure Demand Airline Respirators, Compatible with Brand Air Systems, Compatible with Series CGA-346 Valve, Compatible with Manufacturer Part Number AC-300, AC-60, Includes (2) Quick Connect Hansen Fittings, Check Valve and Low Pressure Alarm Whistle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKECHERS Size 10-1/2 Men's 6 in Work Boot Composite Work Boot, Brown (77144 BRN SIZE 10.5)
- SIGNMISSION OSHA, 10" Height, Decal, 14" x 10", Landscape, Recyclable Aluminum Cans Only with Graphic (OS-MISC-D-1014-L-19507)
- CONDOR Safety Glasses, Clear Anti-Scratch (1VW24)
- AVENGER SAFETY FOOTWEAR Hiking Boots, 15, W, Brown, Composite, PR (A7244-W)
- AIR SYSTEMS INTL Hose, Breathing Air (H-50-3)
- AIR SYSTEMS INTL Plastic Bowl For Bb100 Series Filter (WL055)
- AIR SYSTEMS INTL Breathing Air Filtration System, 125 psi (BB50-COPM)
- AIR SYSTEMS INTL Replacement Filter Kit For (BB75-FK)
- AIR SYSTEMS INTL Manifold With Two Outlets, 1/4In (HPM-2H)
- AIR SYSTEMS INTL Vacuum Hose, 1 1/2 In X 10Ft W/Cuffs (AV-H10)
- ALLEGRO INDUSTRIES Inlet Filter (9700-07)
- Air Systems Intl Supplied Air System Accessories