Shop All Supplied Air System Accessories
Air Systems Intl
Breathing Air Filtration System, 125 psi
Mfr # BB100-COPM
Zoro # G5996505
product price: $2,794.99
/ea
Free Shipping & Returns
$2,794.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With Airline Respirators
- Includes Batteries
- Max. Number of Respirators 8
- Pressure 125 psi
- CFM 123
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Air Systems Intl
- MFR # BB100-COPM
- Zoro # G5996505
- Country of Origin United States
- Category Supplied Air System Accessories
Details
Item | Breathing Air Filtration System |
For Use With | Airline Respirators |
Includes | Batteries |
Max. Number of Respirators | 8 |
Pressure | 125 psi |
CFM | 123 |
Standards | OSHA 1910.134 |
Voltage | 115 |
Max. Number of Hoods | 8 |
Couplers | 1/2 in Industrial Interchange |
Amps | 1 AC |
Features | CO Monitor |
Fittings | 1/2 in Industrial Interchange |
Air Flow | 123 |
Description
Breathing Air Filtration System, Includes Batteries
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLC WORK GEAR Knee Pads, Swivel, PU, Gel, Universal, PR (375)
- PIP Cooling Hat, L (396-425-KHK/L)
- BRADY Wire Markers, Legend 100-132, Blk/Wht, PK25 (TMM-100-132-PK)
- REEBOK Safety Shoe, 9, M, Black, Composite, PR (RB4039)
- AIR SYSTEMS INTL CO Monitor (BBK-20)
- AIR SYSTEMS INTL 50 CFM Breather Box®, 4 Outlets, Hansen Fitting, BB50-CO (BB50-CO-Hansen)
- AIR SYSTEMS INTL 3-Cylinder Airline Cascade Kit (CBA3-346NB)
- AIR SYSTEMS INTL Plastic Bowl For Bb100 Series Filter (WL055)
- AIR SYSTEMS INTL Replacement Filter Kit For (BB75-FK)
- AIR SYSTEMS INTL Portable Breathing System (B100CO4RIS)
- ILC DOVER Sentinel Full Hood, PK25 (S-3113-25)
- Air Systems Intl Masks & Respiratory Protection