Shop All Supplied Air System Accessories
Air Systems Intl
Breathing Air Filtration System, 125 psi
Mfr # BA-100
Zoro # G2229696
product price: $4,456.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$4,456.99
Free 30-Day Returns
Key Features
- For Use With Airline Respirators
- Includes Batteries
- Voltage 9
- Standards OSHA 1910.134
- Features CO Monitor
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Air Systems Intl
- MFR # BA-100
- Zoro # G2229696
- Country of Origin United States
- Category Supplied Air System Accessories
Details
Item | Breathing Air Filtration System |
For Use With | Airline Respirators |
Includes | Batteries |
Voltage | 9 |
Standards | OSHA 1910.134 |
Features | CO Monitor |
Max. Number of Hoods | 8 |
Max. Number of Respirators | 8 |
Pressure | 125 psi |
Amps | 1 AC |
Fittings | 1/2 in Industrial Interchange |
Air Flow | 123 |
Description
Breathing Air Filtration System, Includes Batteries
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Pipe Marker, Low Pressure Condensate, 73905 (73905)
- CONDOR Entrance Mat, Charcoal, 3 ft. W x 5 ft. L (38ZA81)
- BRADY Label Roll, White, Labels/Roll: 5000 (B33-1-498)
- SHOWA Chemical Resistant Gloves, Nitrile, Unlined, 15 mil Thickness, 13 in Length, Green, L, 1 Pair (727-09)
- AIR SYSTEMS INTL 50 CFM Breather Box®, 4 Outlets, Hansen Fitting, BB50-CO (BB50-CO-Hansen)
- AIR SYSTEMS INTL Regulator, 17L Calibration Gas Cylinder (BBK-R17)
- AIR SYSTEMS INTL Breathing Air Regulator (RG-3000-2Y)
- AIR SYSTEMS INTL Poa-4 With Wall Mount Bracket, 4 Regu (POA-4R)
- AIR SYSTEMS INTL Oil, 1 Gallon, Usda Approved (HP-268-1)
- AIR SYSTEMS INTL Hose, 3/16 Id X 5/16 Od Clear Tubing (HOS001)
- ROADPRO Hose End Kit (RP70314)
- Air Systems Intl Masks & Respiratory Protection