Shop All SCBA Respirator Accessories
Air Systems Intl
Breathing Air Cylinder, 5000 psi, Steel
Mfr # AC-472
Zoro # G3040759
product price: $2,414.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$2,414.99
Free 30-Day Returns
Key Features
- For Use With MP-2300 Series Air Carts
- System Type SAR System
- Includes CGA-347 Valve
- Material Steel
- Standards DOT/TC/ISO/UN Approved
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Air Systems Intl
- MFR # AC-472
- Zoro # G3040759
- Country of Origin United States
- Category SCBA Respirator Accessories
Dimensions
Size | 9-2/5D x 52-1/2"H |
Details
Item | Breathing Air Cylinder |
For Use With | MP-2300 Series Air Carts |
System Type | SAR System |
Includes | CGA-347 Valve |
Material | Steel |
Standards | DOT/TC/ISO/UN Approved |
Cylinder Material | Steel |
Color | Yellow |
Cylinder Duration | 120 min |
Pre-Filled | No |
Brand and Series | Airline |
Cylinder Pressure | 5,000 psi |
Cylinder Color | Yellow |
Description
Breathing Air Cylinder, For Use With MP-2300 Series Air Carts, Cylinder Duration 120 min, Includes CGA-347 Valve, 5,000 psi Cylinder Pressure
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OCCUNOMIX 5XL Hi-Viz Rainwear Jacket, Yellow (LUX-TJR-Y5X)
- YOUNG BROS STAMP WORKS Number Set, 1/4 In. H, Steel, 20 to 29 (06103 20-29)
- CONDOR Entrance Mat, Brown, 4 ft. W x 6 ft. L (34L260)
- MILWAUKEE TOOL Safety Glasses, Smoke Anti-Fog, Scratch-Resistant (48-73-2026, 48-22-5506)
- AIR SYSTEMS INTL SCBA Storage Rack, Black, Steel (TR-4)
- AIR SYSTEMS INTL Air Systems International Floor Mount Single Cylinder Fragmentation Fill Station, FRAG-1 (FRAG-1)
- 3M SCOTT SCBA Cylinder, 2216 psi, 30 min., Filled (200874-01)
- ALLEGRO INDUSTRIES Hi-Viz Green Dual SCBA Wall Case (4350)
- 3M SCOTT SCBA Cylinder, Gray, 4500 psi, Carbon Fiber (804722-01)
- ALLEGRO INDUSTRIES SCBA Storage Locker (4325)
- 3M Lens Covers, Plastic, Gray, PK 25 (M-924)
- Air Systems Intl Masks & Respiratory Protection