Shop All Supplied Air Systems
Air Systems Intl
Breathing Air Compressor, 125 psi
Mfr # TA3-AXAF
Zoro # G2229711
product price: $14,249.99
/ea
Item requires special delivery charges. A $500.00 per item surcharge will be applied.
$14,249.99
Free 30-Day Returns
Key Features
- Pressure 125 psi
- For Use With Pressure Demand Respirator
- Includes Filters and Food Grade Oil
- Standards OSHA 1910.134
- CFM 12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Air Systems Intl
- MFR # TA3-AXAF
- Zoro # G2229711
- Country of Origin United States
- Category Supplied Air Systems
Details
Item | Breathing Air Compressor |
Pressure | 125 psi |
For Use With | Pressure Demand Respirator |
Includes | Filters and Food Grade Oil |
Standards | OSHA 1910.134 |
CFM | 12 |
Features | Filtration Built-In |
Amps | 8 AC |
Voltage | 220 |
Couplers | 1/2 in Industrial Interchange |
Horsepower | 125 psi |
Maximum Number of Hoods | 0 |
Maximum Number of Respirators | 3 |
Description
Breathing Air Compressor, Includes Filters and Food Grade Oil
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL MILLER Self Retracting Lifeline, 8 ft., Yellow (8327/8FTYL)
- 3M DBI-SALA Delta Ii Harness, Vest Style, W/Front (1107813)
- HONEYWELL MILLER Fall Protection Harness, 2XL, Polyester (H5CS311023)
- ZORO SELECT Tag, Eye Wash/Shower Inspection, 4 in W x 7 in H, Polyester, Indoor/Outdoor, 10 Pack, White/Green (2RMU6)
- AIR SYSTEMS INTL Filtration Panel, Hanson, 150 psi (BB100-CO)
- AIR SYSTEMS INTL Filtration Panel (BB30-CO SCHRADER)
- AIR SYSTEMS INTL Filtration Panel (BB100-CO HANSEN)
- AIR SYSTEMS INTL Filtration Panel, 9 to 14VDC/115VAC (BB50-CO)
- AIR SYSTEMS INTL Filtration Panel, 120 psi, 2 AC (BB30-CO)
- AIR SYSTEMS INTL Filtration Panel, 1/4 In. Hanson (POA-4)
- ALLEGRO INDUSTRIES 2-Worker Manifold, Ind Interchange (9891-02 IND INTRCHNG)
- Air Systems Intl Supplied Air Systems