Shop All Supplied Air System Accessories
Air Systems Intl
Breathing Air Assembly, 3-Bottle, 4500PSI
Mfr # CBA3-347NB
Zoro # G5903633
Free Shipping & Returns
$1,020.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes (4) Outlet Manifold Assembly, Connecting Whip with Check Valves, Low Pressure Whistle, Regulator, Relief Valve
- Fittings CGA-347 Universal
- Includes Regulator Yes
- Brand and Series Air Systems CBA3
- Maximum Pressure 4,500 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Air Systems Intl
- MFR # CBA3-347NB
- Zoro # G5903633
- Country of Origin United States
- Category Supplied Air System Accessories
Details
Item | Three Cylinder Airline Cascade Kit |
Includes | (4) Outlet Manifold Assembly, Connecting Whip with Check Valves, Low Pressure Whistle, Regulator, Relief Valve |
Fittings | CGA-347 Universal |
Includes Regulator | Yes |
Brand and Series | Air Systems CBA3 |
Maximum Pressure | 4,500 psi |
For Number of Cylinders | 4 |
Includes Relief Valve | Yes |
Series | CBA3 |
Description
Three Cylinder Airline Cascade Kit, For Number of Cylinders 4, Includes (4) Outlet Manifold Assembly, Connecting Whip with Check Valves, Low Pressure Whistle, Regulator, Relief Valve, 4,500 psi Maximum Pressure
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL 4 Drum Low Profile Spill Containment Pallet with Drain (989073)
- STI Pipe Collar, 3 In., For Plastic Pipe (LCC300)
- SUPERIOR GLOVE Cut Resistant Gloves, Nitrile, 8 Sz, PR (S18TAFGFN8)
- ANSELL 12" Chemical Resistant Gloves, Natural Rubber Latex/Neoprene, 8, 1 PR (88-390)
- AIR SYSTEMS INTL Flexible Drain (WL153)
- AIR SYSTEMS INTL Outlet Filter, For Mfr. No. BB50-CO (BB50-A)
- AIR SYSTEMS INTL Oil, 1 Gallon, Usda Approved (HP-268-1)
- AIR SYSTEMS INTL Auto-Drain Assembly (WL024)
- AIR SYSTEMS INTL Street Tee 1/4 - Brass (BR4TS)
- AIR SYSTEMS INTL Hansen/Foster Socket, 5000 Series (QDH5SL6F)
- BULLARD Headband, For Mfr. No. 20TJN, 20TICN (20TG)
- Air Systems Intl Masks & Respiratory Protection