Shop All Supplied Air Systems
Air Systems Intl
Ambient Air Pump, Hansen, 0 to 15 psi
Mfr # BAC-20
Zoro # G1980596
product price: $3,752.99
/ea
Free Shipping & Returns
$3,752.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Constant Flow Respirators
- Fittings 1/4 in Hansen
- CFM 21
- System Type SAR System
- Pressure 0 to 15 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Air Systems Intl
- MFR # BAC-20
- Zoro # G1980596
- Country of Origin United States
- Category Supplied Air Systems
Details
Item | Ambient Air Pump |
For Use With | Constant Flow Respirators |
Fittings | 1/4 in Hansen |
CFM | 21 |
System Type | SAR System |
Pressure | 0 to 15 psi |
Couplers | Hansen |
Includes | (4) Fittings, Filters |
Standards | UL, CSA |
Voltage | 115/230 |
Amps | 10 AC, 20 |
Features | Adjustable Pressure Output and Relief Valve Installed, Intake and Compressor Filters Have A 95% DOP Efficiency At 0.5 to 0.7 Microns, Pre Wired with On/Off Switch, Unit Supplied with Hansen Fittings with Dust Caps |
Used With | Constant Flow |
Horsepower | 2 hp |
Brand and Series | Air Systems Ambient Air Pump |
Includes Wheels | No |
Maximum Number of Hoods | 3 |
Maximum Number of Respirators | 4 |
Pressure Type | Low Pressure |
Description
Ambient Air Pump, Used With Constant Flow, Includes (4) Fittings, Filters, System Type SAR System, Air Flow 16 cfm, Horsepower 2 hp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Hooded Disposable Coveralls, White, SMMMS, Zipper (4520-XXL)
- BDG Leather Gloves, Elastic Cuff, L (40-1-1511-5)
- SANITA HINSDALE Women's Vegan Closed Back Clog in Cognac, Size 6.5-7, PR (478106-015-38)
- ACCUFORM Ladder Shield Wrap, Danger Keep Off (KLB763)
- AIR SYSTEMS INTL Filtration Panel, 1/4 In. Hanson (POA-4)
- AIR SYSTEMS INTL Filtration Panel (BB50-CO SCHRADER)
- AIR SYSTEMS INTL Filtration Panel, Hanson, 150 psi (BB100-CO)
- AIR SYSTEMS INTL Filtration Panel (BB30-CO SCHRADER)
- AIR SYSTEMS INTL Filtration Panel (BB100-CO HANSEN)
- AIR SYSTEMS INTL Filtration Panel, 9 to 14VDC/115VAC (BB50-CO)
- TRU-FLATE 3-In-1 Airline Manifold (41125)
- Air Systems Intl Supplied Air Systems