Shop All Supplied Air Systems
Air Systems Intl
Ambient Air Pump, 0 to 15 psi, Hansen
Mfr # BAC-10
Zoro # G2866665
Free Shipping & Returns
$1,722.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Constant Flow Respirators
- CFM 9
- System Type SAR System
- Pressure 0 to 15 psi
- Couplers Hansen
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Air Systems Intl
- MFR # BAC-10
- Zoro # G2866665
- Country of Origin United States
- Category Supplied Air Systems
Details
Item | Ambient Air Pump |
For Use With | Constant Flow Respirators |
CFM | 9 |
System Type | SAR System |
Pressure | 0 to 15 psi |
Couplers | Hansen |
Includes | (3) Fittings, Filters |
Standards | UL, CSA |
Voltage | 115/230 |
Features | Adjustable Pressure Output and Relief Valve Installed, Intake and Compressor Filters Have A 95% DOP Efficiency At 0.5 to 0.7 Microns, Pre Wired with On/Off Switch, Unit Supplied with Hansen Fittings with Dust Caps |
Amps | 12.2, 6.1 AC |
Horsepower | 3/4 hp |
Pressure Type | Low Pressure |
Maximum Number of Hoods | 1 |
Maximum Number of Respirators | 2 |
Used With | Constant Flow |
Includes Wheels | No |
Brand and Series | Air Systems Ambient Air Pump |
Description
Ambient Air Pump, Used With Constant Flow, Includes (3) Fittings, Filters, System Type SAR System, Air Flow 9 cfm, Horsepower 3/4 hp
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOWEAR BY ERGODYNE Hi Vis Bomber Jacket, 3-in-1, Orange, 3XL (8381)
- ANSELL Foam Nitrile Coated Gloves, Palm Coverage, Black/Gray, M, PR (11-840)
- MCR SAFETY Bi-Polymer/Nitrile Coated Gloves, 3/4 Dip Coverage, Black/Gray, M, 12PK (MG9694M)
- NMC Keep Area Clear At All Times Plant Marking Stencil (PMS232)
- AIR SYSTEMS INTL Filtration Panel, 9 to 14VDC/115VAC (BB50-CO)
- AIR SYSTEMS INTL Filtration Panel, 1/4 In. Hanson, 0.5 AC (BB50-COIS)
- AIR SYSTEMS INTL Filtration Panel (BB50-CO SCHRADER)
- AIR SYSTEMS INTL Filtration Panel (BB100-CO HANSEN)
- AIR SYSTEMS INTL Filtration Panel, Hanson, 150 psi (BB100-CO)
- AIR SYSTEMS INTL Filtration Panel, 1/4 In. Hanson (POA-4)
- ALLEGRO INDUSTRIES Breathing Air Pump CO Monitor (9900-45)
- Air Systems Intl Masks & Respiratory Protection