Shop All Confined Space Fans and Blowers
Air Systems Intl
Alarm, Silver, Steel, 8 In.
Mfr # SVF-8ALM
Zoro # G6025144
product price: $290.99
/ea
Free Shipping & Returns
$290.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 8in alarm for "Fan not operating
- Outlet Size 8 in
- Length 13 in
- Width 8 in
- Includes (2) 9 Volt Batteries
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Air Systems Intl
- MFR # SVF-8ALM
- Zoro # G6025144
- Country of Origin United States
- Category Confined Space Fans and Blowers
Dimensions
Outlet Size | 8 in |
Length | 13 in |
Width | 8 in |
Outlet Diameter | 8 in |
Details
Item | Vent-Flow Alarm |
For Use With | 8in alarm for "Fan not operating |
Includes | (2) 9 Volt Batteries |
Color | Silver |
Construction | Steel |
Standards | Canadian OSHA |
Material | Steel |
Accessory Type | Vent-Flow Alarm |
Conductive Material Construction | No |
Description
Vent-Flow Alarm, Accessory Type Vent-Flow Alarm, Conductive Material Construction No, Color Silver, Material Steel, Outlet Diameter 8 in, Standards Canadian OSHA, Width 8 in, For Use With 8in alarm for In.Fan not operating In., Includes (2) 9 Volt Batteries, Length 13 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Vibration Absorber, 8 1/4 In Length (6AWP2)
- JB INDUSTRIES Vacuum Pump Oil, Black Gold, 1 Gal (DVO-24)
- DAYTON Photocell Assembly (SP-KFA1007)
- LAU PARTS Blower Whl, 11 3/4"Hx10 5/8"W 1/2"Br, Cw (02694111)
- AIR SYSTEMS INTL Conf. Sp Fan, Axial Expl Proof, 3.5A (SVF-10EXP)
- AIR SYSTEMS INTL Conf. Sp Fan, Axial, 13A (SVF-8AC)
- AIR SYSTEMS INTL Elbow, Orange (SV-90)
- AIR SYSTEMS INTL Conf Sp Fan w/ Saddle Vent, Blck, 8 In (SV-189-29)
- AIR SYSTEMS INTL Portable Fan, 12 in., 115VAC, 15 ft. Duct (CVF12CAN15)
- AIR SYSTEMS INTL Calibration Gas Regulator/Gauge (BBK-R103)
- ALLEGRO INDUSTRIES Conf. Sp Fan, Axial Expl Proof, 15 ft.Duct (9538-15)
- Air Systems Intl Confined Space Fans and Blowers