Shop All Supplied Air System Accessories
Air Systems Intl
Air Systems International 30 CFM Breather Box®, 2 Outlets, Hansen Fitting, BB30-CO
Mfr # BB30-CO-Hansen
Zoro # G305304053
product price: $3,786.99
/ea
Free Shipping & Returns
$3,786.99
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
- Brand Air Systems Intl
- MFR # BB30-CO-Hansen
- Zoro # G305304053
- Country of Origin United States
- Category Supplied Air System Accessories
Description
Air systems international 30 cfm breather box, 2 outlets, hansen fitting, bb30-co features: 30 cfm filtration 48 cfm flow capacity 3 stage, grade-d filtration filter change indicators on all filters 1/2" hansen 5000 series plug inlet, maximum inlet pressure 150 psi (2) automatic drains w/discharge tubes, (1) manual drain 115 vac, 9-12 vdc, 60 hz co monitor installed, set at 10 ppm per osha (5 ppm for canada) 2-outlet solid aluminum block manifold (1/4" hansen style) external warning lights & alarm pressure regulator safety relief valve set @ 125 psi visual air flowmeter to monitor pelican case mounted use in closed and upright position replacement filter kit: bb50-fk monitor to be calibrated once a month, calibration kit: bbk-20 or bbk-20103 (bbk-10 or bbk-10103 for canada) remote alarm options: 50-alm, 50-almh, 50-almst, & 50-almsth for use with bbk-20, bbk-20103, bbk-10, bbg-00, bbg-20, bb30-fk, bb30-a, bb30-c, bb30-d, 50-almst, 50-almsth
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
- CONDOR Disposable Tacky Mat with Frame, Gray, Width: 31-1/2" (WMA60-2430G)
- IRONCLAD PERFORMANCE WEAR Cut Resistant Gloves, A4 Cut Level, Uncoated, XL, 1 PR (KKC4-05-XL)
- MIGHTY LINE Floor Marking Tape, 4In W, 100 ft. L (4RB)
- ZORO SELECT AR 48IN DRIVEWAY MARKER, PLASTIC ROD, (05-099-02-C)
- AIR SYSTEMS INTL Outlet Filter, For Mfr. No. BB50-CO (BB50-A)
- AIR SYSTEMS INTL Reserve Air Hose 5Ft X 3/8In Id (H-5-3)
- AIR SYSTEMS INTL Plug for CO Monitor (MONC002)
- AIR SYSTEMS INTL Airline Hose, 10 ft., 250 psi (H-10-5)
- AIR SYSTEMS INTL CO Monitor (BBK-20)
- AIR SYSTEMS INTL 50 CFM Breather Box®, 4 Outlets, Hansen Fitting, BB50-CO (BB50-CO-Hansen)
- ILC DOVER Sentinel Full Hood, PK10 (S-3113-10)
- Air Systems Intl Masks & Respiratory Protection