Shop All Supplied Air System Accessories
Air Systems Intl
Air-Kaddy, 24 Cylinder Aluminum Storage
Mfr # AK24-24
Zoro # G5214660
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$4,685.99
Free 30-Day Returns
Key Features
- For Use With SCBA Rack Holder
- Includes SCBA Pads
- Material Aluminum
- System Type SCBA System
- Compatible with Brand Air Systems
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Air Systems Intl
- MFR # AK24-24
- Zoro # G5214660
- Country of Origin United States
- Category Supplied Air System Accessories
Dimensions
Height | 76 in |
Width | 25 1/4 in |
Details
Item | SCBA Storage Rack |
For Use With | SCBA Rack Holder |
Includes | SCBA Pads |
Material | Aluminum |
System Type | SCBA System |
Compatible with Brand | Air Systems |
Compatible with Series | AC-60, AC-87 |
Series | AIR-KADDY |
Brand and Series | Air Systems AIR-KADDY |
Compatible with Manufacturer Part Number | AC-60, AC-87 |
Description
SCBA Storage Rack, For Use With SCBA Rack Holder, AIR-KADDY, Compatible with Brand Air Systems, Compatible with Series AC-60, AC-87, Compatible with Manufacturer Part Number AC-60, AC-87, Includes SCBA Pads, 76 in Height, 25 1/4 in Width
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HY-KO 1.25In Reflective Number 9, 10PK (B00372)
- ANSELL 12" Chemical Resistant Gloves, Natural Rubber Latex, 7, 1 PR (87-155)
- EAGLE MFG Containment Utility Tray, 5 gal Spill Capacity, Polyethylene (1677BLK)
- TALON TRAX Size 12 Men's Steel Rubber Boot, Green (15D834)
- AIR SYSTEMS INTL Replacement Filter Kit For (BB75-FK)
- AIR SYSTEMS INTL Hose, 3/16 Id X 5/16 Od Clear Tubing (HOS001)
- AIR SYSTEMS INTL Outlet Filter, For Mfr. No. BB50-CO (BB50-A)
- AIR SYSTEMS INTL Hose, Breathing Air (H-50-3)
- AIR SYSTEMS INTL 3-Cylinder Airline Cascade Kit (CBA3-346NB)
- AIR SYSTEMS INTL Sensor Lead (CO-91SL)
- ALLEGRO INDUSTRIES Inlet Filter (9700-07)
- Air Systems Intl Masks & Respiratory Protection