Shop All SCBA Respirator Accessories
Air Systems Intl
Air Cylinder Rack, Silver, Aluminum
Mfr # AK40-25
Zoro # G3501587
product price: $4,573.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$4,573.99
Free 30-Day Returns
Key Features
- Color Silver
- Material Aluminum
- Size 60"H x 37-1/2"W x 22-1/2"D
- For Use With (25) Mfr. No. AC-60, AC-87
- Dimensions 60 in H x 37-1/2 in W x 22-1/2 in D
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Air Systems Intl
- MFR # AK40-25
- Zoro # G3501587
- Country of Origin United States
- Category SCBA Respirator Accessories
Dimensions
Size | 60"H x 37-1/2"W x 22-1/2"D |
Dimensions | 60 in H x 37-1/2 in W x 22-1/2 in D |
Details
Item | SCBA Storage Rack |
Color | Silver |
Material | Aluminum |
For Use With | (25) Mfr. No. AC-60, AC-87 |
Includes | Nylon Pad Lining |
Capacity | 25 Cylinder |
Description
SCBA Storage Rack, Aluminum, Silver
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRU-SPEC Flight Suit, S, 32" Inseam, Sage (2656)
- SIGNMISSION Safety Sign, OSHA Danger, 7" Height, 10" Width, Rigid Plastic, 480 Volts, Landscape, L-1013 (OS-DS-P-710-L-1013)
- KISHIGO Large Class 3 High Visibility Vest, Orange (1243-L)
- PIP Leather Gloves, XL, Gunn Cut, PR, PK12 (500Y)
- AIR SYSTEMS INTL SCBA Storage Rack, Black, Steel (TR-4)
- AIR SYSTEMS INTL Air Cart Cover, Black, 21inLx16inWx41inD (MP-C)
- AIR SYSTEMS INTL Air Systems International Floor Mount Single Cylinder Fragmentation Fill Station, FRAG-1 (FRAG-1)
- ALLEGRO INDUSTRIES Lens Covers, PK10 (9903-25)
- ZORO SELECT Safety Strap, Yellow (6GMP6)
- HONEYWELL NORTH SCBA Backframe Assembly, 4500 psi (965800)
- 3M SCOTT SCBA Backframe Assembly, 4500 psi, 30 Min. (API454001000111)
- Air Systems Intl SCBA Respirator Accessories