Shop All Cylinder Trucks
Air Systems Intl
Air Cylinder Cart, 2 Cylinders, 4500 psi
Mfr # MP-4H
Zoro # G1256771
product price: $1,694.99
/ea
Free Shipping & Returns
$1,694.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Holds (2) High Pressure Cylinders, 4500 psi
- Includes 346/347 Cylinder Connections with Right Hand Knobs, 4 Outlet Manifold, High Flow Regulator, Low Pressure Alarm Whistle
- Color Black
- Material Steel
- Wheel Type Semi-Pneumatic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Air Systems Intl
- MFR # MP-4H
- Zoro # G1256771
- Country of Origin United States
- Category Cylinder Trucks
Dimensions
Overall Dimensions | 21 in L x 16 in W x 35 in H |
Height | 41 in |
Width | 21 in |
Depth | 16 in |
Cart Handle Length | 6 1/2 in |
Wheel Size | 8 in |
Details
Item | Air Cylinder Cart |
Holds | (2) High Pressure Cylinders, 4500 psi |
Includes | 346/347 Cylinder Connections with Right Hand Knobs, 4 Outlet Manifold, High Flow Regulator, Low Pressure Alarm Whistle |
Color | Black |
Material | Steel |
Wheel Type | Semi-Pneumatic |
For Cylinder Type | 2216 psi Low Pressure Cylinders, 4500 psi High Pressure Cylinders |
Cylinder Capacity | 2 |
Includes Alarm | Yes |
Includes Regulator | Yes |
Empty Cart Weight | 49 lb |
Cart Handle Type | D-Grip |
Maximum Pressure | 4,500 psi |
Includes Wheels | Yes |
Description
Air Cylinder Cart, For Cylinder Type 2216 psi Low Pressure Cylinders, 4500 psi High Pressure Cylinders, 2 Cylinder Capacity, 16 in Depth, Includes Wheels Yes, Empty Cart Weight 49 lb, 21 in Width, D-Grip Cart Handle Type
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEEPER BUNGEE HOOKS BLK STL 4PK (6453)
- ZORO SELECT Twin Wheel Swivel Caster, Nylon, 110 lb, PK5 (64330)
- MAZZELLA Crosby A-342 Alloy Masterlink Oblong Wide 3/4" X 6" X 3.2", 12300 LBS WLL (1014285)
- BALLYMORE Rolling Ladder, Steel, 70 in.H (FSH726X)
- AIR SYSTEMS INTL Air Cylinder Cart, 2 Cylinders, 2400 psi (MP-2L)
- DAYTON Cylinder Truck, 1 Cylinder, 600 lb. (2MPV4)
- SAFTCART Welding Cylinder Truck, 2 Cyl, 400 lb. (863-20)
- DAYTON Gas Cylinder Truck, 8 Cylinder Capacity (34D676)
- ZORO SELECT Cylinder Truck, 1 Cylinder, 800 lb. (19G945)
- LITTLE GIANT Cylinder Truck, 10" Flat-Free, 600 lb. (TW-42-10FF)
- SAFTCART Medical Gas Cart, 12 Cylinder., 21"Wx21"H, 27 lb. (MDE-12S)
- Air Systems Intl Hand Trucks & Dollies