Shop All Cylinder Trucks
Air Systems Intl
Air Cylinder Cart, 2 Cylinders, 4500 psi
Mfr # MP-2300HCY
Zoro # G2229720
original price:
$6,569.07
11% off
new price: $5,820.99
/ea
Item requires special delivery charges. A $220.00 per item surcharge will be applied.
$5,820.99
Free 30-Day Returns
Key Features
- Holds (2) High Pressure Cylinders, 4500 psi or (2) Low Pressure Cylinders, 2216 psi
- Includes (2) 60 min Cylinders, (4) Outlet Manifold, High Flow Adjustable Regulator, Pneumatic Low Pressure Alarm Whistle
- Color Black
- Material Steel
- Wheel Type Pneumatic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Air Systems Intl
- MFR # MP-2300HCY
- Zoro # G2229720
- Country of Origin United States
- Category Cylinder Trucks
Dimensions
Overall Dimensions | 62 in L x 25 in W x 30 in D |
Width | 25 in |
Height | 62 in |
Depth | 25 in |
Wheel Size | 16 in |
Details
Item | Air Cylinder Cart |
Holds | (2) High Pressure Cylinders, 4500 psi or (2) Low Pressure Cylinders, 2216 psi |
Includes | (2) 60 min Cylinders, (4) Outlet Manifold, High Flow Adjustable Regulator, Pneumatic Low Pressure Alarm Whistle |
Color | Black |
Material | Steel |
Wheel Type | Pneumatic |
Includes Alarm | Yes |
Includes Regulator | Yes |
Includes Wheels | Yes |
Cart Handle Type | Straight |
Empty Cart Weight | 112 lb |
Cylinder Capacity | 2 |
Maximum Pressure | 5,000 psi |
For Cylinder Type | 4500 psi High Pressure Cylinders |
Description
Air Cylinder Cart, For Cylinder Type 4500 psi High Pressure Cylinders, 2 Cylinder Capacity, 25 in Depth, Includes Wheels Yes, Empty Cart Weight 112 lb, 25 in Width, Straight Cart Handle Type
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINCOLN ELECTRIC All Terrain Undercarriage, 33 in W (K3590-1)
- VESTIL POLY LIDS FOR SIZE 2 STYLE D HOPPER (PLID-D-200)
- EKKO Battery, For Use With EA15B (EA15B / 12V120AH)
- LIFT-ALL Wear Pad, 6 In X 12 In, Yellow (6FQSNX1)
- AIR SYSTEMS INTL Air Cylinder Cart, 2 Cylinders, 2400 psi (MP-2L)
- SAFTCART Welding Cylinder Truck, 2 Cyl, 780 lb. (1324 IIE)
- SAFTCART Welding Cylinder Truck, 2 Cyl, 400 lb. (403-20)
- HARPER TRUCKS Welding Cylindr Truck, 16" Pneumtc Wheels (316-72)
- ZORO SELECT Cylinder Truck, 1 Cylinder, 800 lb. (19G945)
- SAFTCART Cylinder Cart, Powder Coated, Steel (871-16FW-LE)
- SAFTCART Welding Cylinder Truck, 2 Cyl, 400 lb. (870-14)
- Air Systems Intl Hand Trucks & Dollies