Shop All SCBA Respirator Accessories
Air Systems Intl
Air Cart Cover, Black, 62inLx25inWx30inD
Mfr # MP-2300C
Zoro # G5965041
product price: $518.99
/ea
Free Shipping & Returns
$518.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Large MP Series Air Cart Cover
- System Type SAR System
- Material Polyester
- Compatible with Brand Air Systems
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Air Systems Intl
- MFR # MP-2300C
- Zoro # G5965041
- Country of Origin United States
- Category SCBA Respirator Accessories
Dimensions
Overall Dimensions | 62 in L x 25 in W x 30 in D |
Details
Item | Air Cart Cover |
For Use With | Large MP Series Air Cart Cover |
System Type | SAR System |
Material | Polyester |
Compatible with Brand | Air Systems |
Color | Black |
Compatible with Series | MP Air Carts |
Series | MP |
Brand and Series | Air Systems MP |
Description
Air Cart Cover, For Use With Large MP Series Air Cart Cover, MP, Compatible with Brand Air Systems, Compatible with Series MP Air Carts
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JUSTRITE Corrosive Safety Cabinet, 60 gal., Blue (896022)
- MILWAUKEE TOOL Level 3 Cut Resistant Latex Dipped Insulated Winter Gloves - Large (48-22-8922)
- RAE Pavement Stencil, 18 in, Number Kit, 1/16 (STL-116-8180)
- BRADY Binder, Polyethylene, 3-3/16 In. D, English (BR754Y)
- AIR SYSTEMS INTL Air Systems International Floor Mount Single Cylinder Fragmentation Fill Station, FRAG-1 (FRAG-1)
- AIR SYSTEMS INTL SCBA Storage Rack, Black, Steel (TR-4)
- AIR SYSTEMS INTL Air Cart Cover, Black, 21inLx16inWx41inD (MP-C)
- ALLEGRO INDUSTRIES Lens Covers, PK10 (9903-25)
- MSA SAFETY Carrying Case, SCBA, G1 (10185115)
- ALLEGRO INDUSTRIES The Deluxe Scba Cover Kit Protects Scba (4110-15)
- ZORO SELECT Replacement Clip, Black/Yellow (6ATK3)
- Air Systems Intl SCBA Respirator Accessories