Shop All Supplied Air System Accessories
Air Systems Intl
Air Caddy, Aluminum Storage Rack
Mfr # AK40-15
Zoro # G3145591
Free Shipping & Returns
$4,251.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With (15) Cylinders
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Air Systems Intl
- MFR # AK40-15
- Zoro # G3145591
- Country of Origin United States
- Category Supplied Air System Accessories
Details
Item | SCBA Storage Rack |
For Use With | (15) Cylinders |
Material | Aluminum |
Description
SCBA Storage Rack, For Use With (15) Cylinders
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOTRAX Entrance Mat, Charcoal, 3 ft. W x 5 ft. L (118S0035CH)
- CONDOR TIG Welding Gloves, Pigskin Palm, XL, PR (2MGC4)
- THOROGOOD SHOES Chelsea Boot, M, 5, Black, PR (804-6134 5 M)
- CONDOR Welding Cap, Reversible, Patterned on 1-Side and Soli (1H158)
- AIR SYSTEMS INTL Breathing Air Filtration System, 125 psi (BB50-COPM)
- AIR SYSTEMS INTL Hansen/Foster Socket, 5000 Series (QDH5SL6F)
- AIR SYSTEMS INTL Hansen/Foster Socket, 4000 Series (QDH4SL6M)
- AIR SYSTEMS INTL Poa-4 With Wall Mount Bracket, 4 Regu (POA-4R)
- AIR SYSTEMS INTL Hose, Breathing Air (H-50-3)
- AIR SYSTEMS INTL Portable Breathing System (B100CO4RIS)
- BULLARD Airline Hose, 50 ft., Rubber, 3/8 In. Dia. (469650)
- Air Systems Intl Masks & Respiratory Protection